Shop All Holiday Lights
Reinders
Reinders 134704-r Premium Grade 5mm LED Net Lights 100 Gold Holiday Lights String with Green Wire
Mfr # 134704-r
Zoro # G403743099
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reinders
- MFR # 134704-r
- Zoro # G403743099
- Country of Origin China
- Category Holiday Lights
Description
What an easy way to decorate a tree, bush or trunk of a tree with a 5MM Net red LED light. Our 5MM Multi LED Net Lights feature 100 premium grade light bulbs, with bulb color choices of red, gold, orange, blue, purple, pink, green, pure white, warm white and multicolored. Designed with Fullwave Rectified Technology for flicker free operation these lights are durable one-piece construction making them the highest quality net red LED Christmas lights available. These lights are waterproof and ideal for indoor and outdoor use.
LED Bulb Count: 100.
LED Bulb Shape: 5MM.
LED Bulb Spacing: 5".
Lens Color: Gold.
Wire Color: Green Wire.
Wire Length: 4' x 6'.
Wire Type: 22g.
Recommended Use: Bushes and Shrubs.
Installation Location: Indoor/Outdoor.
Hour Rating: 50,000 hour bulb life.
Current: 110-130 (Fullwave Rectified/Flicker Free).
UL or CSA-US Approved: Yes.
ROHS Compliant: Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, AAA, 100 lm (A90LBC-BK)
- ILC Replacement for GE General Electric G.E 41032 replacement light bulb lamp, 4PK (41032 GE GENERAL ELECTRIC G.E)
- ILC Replacement for PHILIPS F34T12/850/EW/ALTO (F34T12/850/EW/ALTO PHILIPS)
- FEIT ELECTRIC LED, 8 W, A15, Medium Screw (E26), PK2 (BPA1560W927CAFIL2/RP)
- REINDERS Reinders 88604-R M5mm ICICLE Holiday Creations 70 LED Christmas Light String - Gold (88604-R)
- REINDERS Reinders 134713-r Premium Grade 5mm LED Net Lights 100 Cool White Holiday Lights String with Green Wire (134713-r)
- REINDERS Reinders 41643R-B M5 LED Light Strands - Pure White - White Wire Full Wave Poly Bagged (41643R-B)
- REINDERS Reinders 34612R-B Purple G12 Raspberry LED Lights (34612R-B)
- WINTERLAND Winterland WL-IC100-B 6.5 in. Long Blue 100 Icicle Lights On Green Wire (WL-IC100-B)
- WESTINGHOUSE Repl Cord 3 Bulb C7 (28549)
- CELEBRATIONS LED C6 CW 100CT (47955-71)
- Reinders Holiday Lights