Shop All Corrugated Tubing & Fittings
Reiku
Tubing Protector, 0.360in, Black, Polyamide
Mfr # PAPRB-52
Zoro # G7593801
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 2 1/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 2 1/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PAPRB-52
- Zoro # G7593801
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 2 1/4 in Corrugated Tubing |
Nominal Size | 2 1/4 in |
Tubing Size | 2.047 in |
Fitting Height | 3.25 in |
Fitting Length | 1.65 in |
Fitting Width | 2.05 in |
Compatible Nominal Size | 2 1/4 in |
Details
Corrugated Tubing Fitting Item | Tubing Protector |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Color | Black |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F and G |
Temp. Range | -40 Degrees to 221 Degrees F |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
IP Rating | Not Rated |
Item | Tubing Protector |
Chemical Resistant | Yes |
Description/Special Features | Automation Application, Free of Cadmium, Halogen, and Phosphor |
Self Extinguising | Yes |
Max. Operating Temperature | 302 Degrees F |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Tubing Protector, Connection Type/Size 2 1/4 in Corrugated Tubing, Compatible Nominal Size 2 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.65 in, Nominal Size 2 1/4 in, Tubing Size 2.047 in, Chemical Resistant Yes, For Use With Tubing Profiles F and G, Description/Special Features Automation Application, Free of Cadmium, Halogen, and Phosphor, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN White CordMate Cord Cover Kit (EA13676)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (6ECD7)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V C (TSF-4011-DF)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-36F/G)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-70)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPKB-36F/G)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 5ft - Gray (D-2-LP-5-GY)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 50ft- Black (WL-SW-HD-064-50-BK)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-3)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 7/16" W (SR-WG-050-5-5PK-BK)
- Reiku Corrugated Tubing & Fittings