Shop All Cable Protectors
Reiku
Tubing Protector, 0.360in, Black, Polyamide
Mfr # PAPRB-36F/G
Zoro # G7482386
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Tubing Profiles F and G
- Nominal Size 1 1/4 in
- Color Black
- Self Extinguising Yes
- Standards ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PAPRB-36F/G
- Zoro # G7482386
- Country of Origin Germany
- Category Cable Protectors
Dimensions
Nominal Size | 1 1/4 in |
Tubing Size | 1.417 in |
Connection Type/Size | 1 1/4 in Corrugated Tubing |
Fitting Height | 2.48 in |
Fitting Length | 1.35 in |
Compatible Nominal Size | 1 1/4 in |
Fitting Width | 1.42 in |
Details
Item | Tubing Protector |
For Use With | Tubing Profiles F and G |
Color | Black |
Self Extinguising | Yes |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
Corrugated Tubing Fitting Color | Black |
IP Rating | Not Rated |
Description/Special Features | Automation Application, Free of Cadmium, Halogen, and Phosphor |
Chemical Resistant | Yes |
Temp. Range | -40 Degrees to 221 Degrees F |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Fitting Item | Tubing Protector |
Max. Operating Temperature | 302 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Description
Tubing Protector, Connection Type/Size 1 1/4 in Corrugated Tubing, Compatible Nominal Size 1 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.35 in, Nominal Size 1 1/4 in, Tubing Size 1.417 in, Chemical Resistant Yes, For Use With Tubing Profiles F and G, Description/Special Features Automation Application, Free of Cadmium, Halogen, and Phosphor, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Camera Replacement Charger 1M White (GA02279-US)
- IFM Proximity Sensor, Capacitive, 20mm, PNP/NPN (KI5082)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-1)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (48560701)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-70)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-52)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Brown (CC-PL-MED-10-BN)
- JANDORF Cord Protector Nylon Blk 61416 (3394723)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Gray (WC318)
- CHECKERS FASTLANE Drop Over Cable Protector Orange 36" L x 10.75" W x 1.5" H (PLS1426-OR)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- Reiku Cable Protectors