Shop All Corrugated Tubing & Fittings
Reiku
Tubing Protector, 0.360in, Black, Polyamide
Mfr # PAPRB-29F/G
Zoro # G7596355
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 1 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 1 in
- Corrugated Tubing Fitting Material Polyamide 6
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reiku
- MFR # PAPRB-29F/G
- Zoro # G7596355
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 1 in Corrugated Tubing |
Nominal Size | 1 in |
Tubing Size | 1.142 in |
Fitting Height | 2.14 in |
Fitting Length | 1.45 in |
Fitting Width | 1.14 in |
Compatible Nominal Size | 1 in |
Details
Corrugated Tubing Fitting Item | Tubing Protector |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Color | Black |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F and G |
Temp. Range | -40 Degrees to 221 Degrees F |
Chemical Resistant | Yes |
Self Extinguising | Yes |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
IP Rating | Not Rated |
Description/Special Features | Automation Application, Free of Cadmium, Halogen, and Phosphor |
Item | Tubing Protector |
Min. Operating Temperature | -40 Degrees F |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Max. Operating Temperature | 302 Degrees F |
Description
Tubing Protector, Connection Type/Size 1 in Corrugated Tubing, Compatible Nominal Size 1 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.45 in, Nominal Size 1 in, Tubing Size 1.142 in, Chemical Resistant Yes, For Use With Tubing Profiles F and G, Description/Special Features Automation Application, Free of Cadmium, Halogen, and Phosphor, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 250A, 600V AC, Non-Indicating (JLS250)
- MTD Switch-Safety (725-0803B)
- MIDWEST FASTENER 3/16" Aluminum Cable Ferrules 50PK (54891)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BL PK 10 (H-09-010-BU-WO)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-36F/G)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-52)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPKB-36F/G)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-70)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-2.2-SV)
- GB STAPLE INSUL CABLE 225 (PS-225J)
- ELECTRIDUCT SafCord Cord Cover 6" x 6ft- Gray (CC-SC-6-6-GY)
- Reiku Corrugated Tubing & Fittings