Shop All Corrugated Tubing & Fittings
Reiku
Tubing Protector, 0.360in, Black, Polyamide
Mfr # PAPRB-23F/G
Zoro # G7495607
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 3/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 3/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PAPRB-23F/G
- Zoro # G7495607
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 3/4 in Corrugated Tubing |
Nominal Size | 3/4 in |
Tubing Size | 0.906 in |
Compatible Nominal Size | 3/4 in |
Fitting Length | 1.34 in |
Fitting Height | 1.93 in |
Fitting Width | 0.91 in |
Details
Corrugated Tubing Fitting Item | Tubing Protector |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Color | Black |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F and G |
Temp. Range | -40 Degrees to 221 Degrees F |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
Self Extinguising | Yes |
IP Rating | Not Rated |
Chemical Resistant | Yes |
Description/Special Features | Automation Application, Free of Cadmium, Halogen, and Phosphor |
Item | Tubing Protector |
Min. Operating Temperature | -40 Degrees F |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Max. Operating Temperature | 302 Degrees F |
Description
Tubing Protector, Connection Type/Size 3/4 in Corrugated Tubing, Compatible Nominal Size 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.34 in, Nominal Size 3/4 in, Tubing Size 0.906 in, Chemical Resistant Yes, For Use With Tubing Profiles F and G, Description/Special Features Automation Application, Free of Cadmium, Halogen, and Phosphor, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 1A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-1)
- KABLE KONTROL Kable Kontrol® TV Wall Cord Cover Cable Raceway - 8 Piece Kit - 0.43" W x 0.5" H Channel Size (WC306)
- ELESA Position indicators, GA02-0020-S (GA01 - GA02 - GA05)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (ZB5AD2)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-70)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-52)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPKB-36F/G)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-36F/G)
- TOOL RWG-6 Snap-In Cable Guard (TO159637)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Brown (CSX-1-59-BN)
- POWER FIRST Cable Protector, 3 Channels, Black, 5 ft. L (4CEH5)
- Reiku Corrugated Tubing & Fittings