Shop All Corrugated Tubing & Fittings
Reiku
Tubing Protector, 0.360in, Black, Polyamide
Mfr # PAPKB-29F/G
Zoro # G7580124
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 1 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 1 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PAPKB-29F/G
- Zoro # G7580124
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 1 in Corrugated Tubing |
Nominal Size | 1 in |
Tubing Size | 1.142 in |
Compatible Nominal Size | 1 in |
Details
Corrugated Tubing Fitting Item | Tubing Protector |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F and G |
Temp. Range | -40 Degrees to 221 Degrees F |
Chemical Resistant | Yes |
Description/Special Features | Automation Application, Free of Cadmium, Halogen, and Phosphor |
Item | Tubing Protector |
IP Rating | Not Rated |
Self Extinguising | Yes |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
Color | Black |
Max. Operating Temperature | 221 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Tubing Protector, Connection Type/Size 1 in Corrugated Tubing, Compatible Nominal Size 1 in, Corrugated Tubing Fitting Material Polyamide 6, Nominal Size 1 in, Tubing Size 1.142 in, Chemical Resistant Yes, For Use With Tubing Profiles F and G, Description/Special Features Automation Application, Free of Cadmium, Halogen, and Phosphor, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS2X2WH6NM)
- WIEGMANN Steel Enclosure, 24 in H, 10 in D, NEMA 4, Hinged (N412242410C)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 6 ft. Cord, 790 Joules, Gray (TLP606)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles (CR306B103)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52K)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 10 ft (PAREB-07G-10)
- REIKU Connector, 0.669 in., Black, Nylon (VPGRB-17N02)
- REIKU Ball Joint, 2.040 in., Black, Polyamide (PAKGB-52)
- REIKU Corrugated Tubing, 16 ft., Size 1-1/4In. (PARAB-36G-5)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 25 ft (PAREB-29F-25)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - White (WL903-SP100-BLUE)
- Reiku Corrugated Tubing & Fittings