Shop All Cable Supports
Reiku
System Support Top, For 29mm Tubing, PK10
Mfr # PADSB-29
Zoro # G4523626
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Corrugated Tubing Fitting Color Black
- Corrugated Tubing Fitting Material Polyamide 6
- Description/Special Features High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires
- Temp. Range -40 Degrees to 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reiku
- MFR # PADSB-29
- Zoro # G4523626
- Country of Origin Germany
- Category Cable Supports
Dimensions
Fitting Width | 0.79 in |
Nominal Size | 1 in |
Connection Type/Size | 1 in Corrugated Tubing |
Compatible Nominal Size | 1 in |
Fitting Length | 1.65 in |
Tubing Size | 1.142 in |
Fitting Height | 0.2 in |
Details
Item | System Support |
Color | Black |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Description/Special Features | High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires |
Corrugated Tubing Fitting Item | System Support |
Temp. Range | -40 Degrees to 221 Degrees F |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
For Use With | Connecting Pieces, Rail Clips, Tops, Tubing Profiles F, G, and M |
Chemical Resistant | Yes |
Max. Operating Temperature | 302 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Self Extinguishing | Flame Retardant |
Description
System Support, Connection Type/Size 1 in Corrugated Tubing, Compatible Nominal Size 1 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.65 in, Nominal Size 1 in, Tubing Size 1.142 in, Chemical Resistant Yes, For Use With Connecting Pieces, Rail Clips, Tops, Tubing Profiles F, G, and M, Description/Special Features High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CNGR)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 600VAC (HBL5100PS1W)
- HUBBELL 20A Watertight Locking Connector 3P 4W 125/250VAC L14-20R (HBL27W74)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- REIKU Support Top, For 14 & 17mm Tubing, PK10 (PADSB-14/17)
- REIKU System support, For 17mm Tubing, PK10 (PAHOB-17)
- REIKU System Support Top, For 48mm Tubing, PK10 (PADSB-48)
- REIKU System support, For 23mm Tubing, PK10 (PAHOB-23)
- REIKU System support, For 12mm Tubing, PK10 (PAHOB-12)
- WINNIE INDUSTRIES 3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 26 LB MAGNET, 100PK (WBR075MAG)
- Reiku Cable Supports