Shop All Cable Supports
Reiku
System support, For 48mm Tubing, PK10
Mfr # PAHOB-48
Zoro # G4537513
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Description/Special Features High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires
- Corrugated Tubing Fitting Color Black
- Corrugated Tubing Fitting Material Polyamide 6
- Temp. Range -40 Degrees to 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reiku
- MFR # PAHOB-48
- Zoro # G4537513
- Country of Origin Germany
- Category Cable Supports
Dimensions
Fitting Length | 0.79 in |
Fitting Width | 0.79 in |
Compatible Nominal Size | 2 in |
Tubing Size | 1.9 in |
Connection Type/Size | 2 in Corrugated Tubing |
Fitting Height | 2.6 in |
Nominal Size | 2 in |
Details
Item | System Support |
Color | Black |
Description/Special Features | High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires |
Corrugated Tubing Fitting Item | System Support |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Temp. Range | -40 Degrees to 221 Degrees F |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
Chemical Resistant | Yes |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 302 Degrees F |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Self Extinguishing | Flame Retardant |
For Use With | Connecting Pieces, Rail Clips, Tops, Tubing Profiles F, G, and M |
Description
System Support, Connection Type/Size 2 in Corrugated Tubing, Compatible Nominal Size 2 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 0.79 in, Nominal Size 2 in, Tubing Size 1.9 in, Chemical Resistant Yes, For Use With Connecting Pieces, Rail Clips, Tops, Tubing Profiles F, G, and M, Description/Special Features High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB4FD33)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFSG5262BLK)
- ANCOR Ancor 90° Tinned Copper Lug #2/0 - 5/16" - 2-Piece (262295)
- YELLOW JACKET Cord Extn Ylwjkt10/3 50' (2805)
- REIKU System support, For 23mm Tubing, PK10 (PAHOB-23)
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- REIKU System support, For 17mm Tubing, PK10 (PAHOB-17)
- REIKU System Support, For 10mm Tubing, PK10 (PAHOB-10)
- REIKU Support Top, For 14 & 17mm Tubing, PK10 (PADSB-14/17)
- REIKU System support, For 12mm Tubing, PK10 (PAHOB-12)
- GARDNER BENDER Gardner Bender 1/2 in. W Steel Cable Staple , 100PK (MS-150)
- Reiku Cable Supports