Shop All Cable Supports
Reiku
System support, For 36mm Tubing, PK10
Mfr # PAHOB-36
Zoro # G4614321
product price: $95.39
/pk 10, $9.54/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Description/Special Features High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires
- Corrugated Tubing Fitting Color Black
- Corrugated Tubing Fitting Material Polyamide 6
- Standards ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PAHOB-36
- Zoro # G4614321
- Country of Origin Germany
- Category Cable Supports
Dimensions
Fitting Height | 2.07 in |
Tubing Size | 1.417 in |
Compatible Nominal Size | 1 1/4 in |
Connection Type/Size | 1 1/4 in Corrugated Tubing |
Nominal Size | 1 1/4 in |
Fitting Length | 0.79 in |
Fitting Width | 0.79 in |
Details
Item | System Support |
Color | Black |
Description/Special Features | High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Corrugated Tubing Fitting Item | System Support |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
Temp. Range | -40 Degrees to 221 Degrees F |
Chemical Resistant | Yes |
Min. Operating Temperature | -40 Degrees F |
For Use With | Connecting Pieces, Rail Clips, Tops, Tubing Profiles F, G, and M |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Max. Operating Temperature | 302 Degrees F |
Self Extinguishing | Flame Retardant |
Description
System Support, Connection Type/Size 1 1/4 in Corrugated Tubing, Compatible Nominal Size 1 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 0.79 in, Nominal Size 1 1/4 in, Tubing Size 1.417 in, Chemical Resistant Yes, For Use With Connecting Pieces, Rail Clips, Tops, Tubing Profiles F, G, and M, Description/Special Features High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 250A, 600V AC (A6K250R)
- L.H. DOTTIE L.H. Dottie 1/4'' Beam Clamp, 50PK (BK14)
- FLEX-STRUT Corner Angle, 2-Hole, 90 deg., 1-7/8 x 2 (FS-5103 E/G)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62D)
- REIKU System support, For 12mm Tubing, PK10 (PAHOB-12)
- REIKU System support, For 23mm Tubing, PK10 (PAHOB-23)
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- REIKU System Support Top, For 48mm Tubing, PK10 (PADSB-48)
- REIKU System support, For 17mm Tubing, PK10 (PAHOB-17)
- REIKU System Support, For 10mm Tubing, PK10 (PAHOB-10)
- EATON B-LINE J-Hook, Horizontal, 3/4In Max Cap (BCH12-RB)
- Reiku Cable Supports