Shop All Cable Supports
Reiku
System support, For 29mm Tubing, PK10
Mfr # PAHOB-29
Zoro # G4559956
$68.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Corrugated Tubing Fitting Color Black
- Corrugated Tubing Fitting Material Polyamide 6
- Description/Special Features High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires
- Temp. Range -40 Degrees to 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reiku
- MFR # PAHOB-29
- Zoro # G4559956
- Country of Origin Germany
- Category Cable Supports
Dimensions
Fitting Height | 1.77 in |
Nominal Size | 1 in |
Compatible Nominal Size | 1 in |
Fitting Length | 0.79 in |
Connection Type/Size | 1 in Corrugated Tubing |
Tubing Size | 1.142 in |
Fitting Width | 0.79 in |
Details
Item | System Support |
Color | Black |
Corrugated Tubing Fitting Item | System Support |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Description/Special Features | High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires |
Temp. Range | -40 Degrees to 221 Degrees F |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
For Use With | Connecting Pieces, Rail Clips, Tops, Tubing Profiles F, G, and M |
Min. Operating Temperature | -40 Degrees F |
Self Extinguishing | Flame Retardant |
Chemical Resistant | Yes |
Max. Operating Temperature | 302 Degrees F |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Description
System Support, Connection Type/Size 1 in Corrugated Tubing, Compatible Nominal Size 1 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 0.79 in, Nominal Size 1 in, Tubing Size 1.142 in, Chemical Resistant Yes, For Use With Connecting Pieces, Rail Clips, Tops, Tubing Profiles F, G, and M, Description/Special Features High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115°C, 16/32V AC, 120/240V AC (T181059)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (FNQ-R-1-4/10)
- LEGRAND Straight Blade Connector, 20A, 125VAC (PS5369XHG)
- GARDNER BENDER Connector Blue Wire No89 (25-089)
- REIKU System Support Top, For 48mm Tubing, PK10 (PADSB-48)
- REIKU System support, For 12mm Tubing, PK10 (PAHOB-12)
- REIKU System Support, For 10mm Tubing, PK10 (PAHOB-10)
- REIKU Support Top, For 14 & 17mm Tubing, PK10 (PADSB-14/17)
- REIKU System support, For 23mm Tubing, PK10 (PAHOB-23)
- REIKU System support, For 17mm Tubing, PK10 (PAHOB-17)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- Reiku Cable Supports