Shop All Cable Supports
Reiku
System Support Connect Clip, PK10
Mfr # PAVSB
Zoro # G4555695
product price: $8.79
/pk 10, $0.88/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Corrugated Tubing Fitting Color Black
- Corrugated Tubing Fitting Material Polyamide 6
- Description/Special Features High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires
- Temp. Range -40 Degrees to 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PAVSB
- Zoro # G4555695
- Country of Origin Germany
- Category Cable Supports
Details
Item | System Support |
Color | Black |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Description/Special Features | High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires |
Corrugated Tubing Fitting Item | System Support |
Temp. Range | -40 Degrees to 221 Degrees F |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
Max. Operating Temperature | 221 Degrees F |
Chemical Resistant | Yes |
For Use With | Connecting Pieces, Rail Clips, Tops, Tubing Profiles F, G, and M |
Min. Operating Temperature | -40 Degrees F |
Operating Temp. Range | -40 Degrees F to 221 Degrees F |
Self Extinguishing | Flame Retardant |
Description
System Support, Corrugated Tubing Fitting Material Polyamide 6, Chemical Resistant Yes, For Use With Connecting Pieces, Rail Clips, Tops, Tubing Profiles F, G, and M, Description/Special Features High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 25A @ 480V AC Contact Rating (BE-2RV-A4)
- SOUTHWIRE Thermostat Wire, 500 ft, Gauge 18/3, CL2P (555030523)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 6 AWG, PK200 (701-067)
- CALBRITE Compress Male Cnnctr, 1-1/4in, 1-27/32inL (S21200MC00)
- REIKU System Support, For 10mm Tubing, PK10 (PAHOB-10)
- REIKU System support, For 23mm Tubing, PK10 (PAHOB-23)
- REIKU System support, For 12mm Tubing, PK10 (PAHOB-12)
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- REIKU System support, For 17mm Tubing, PK10 (PAHOB-17)
- REIKU System Support Top, For 48mm Tubing, PK10 (PADSB-48)
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- Reiku Cable Supports