Shop All Cable Supports
Reiku
Support Top, For 7&10mm Tubing, PK10
Mfr # PADSB-07/10
Zoro # G4592156
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Description/Special Features High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires
- Corrugated Tubing Fitting Material Polyamide 6
- Corrugated Tubing Fitting Color Black
- Temp. Range -40 Degrees to 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PADSB-07/10
- Zoro # G4592156
- Country of Origin Germany
- Category Cable Supports
Dimensions
Connection Type/Size | 1/4 in to 5/16 in Corrugated Tubing |
Fitting Length | 0.79 in |
Tubing Size | 0.276 in, 0.393 in |
Fitting Width | 0.7 in |
Nominal Size | 1/4 in |
Compatible Nominal Size | 1/4 in, 5/16 in |
Details
Item | System Support |
Color | Black |
Description/Special Features | High Quality Support for Attaching Conduit to Machines, Hoses and Electrical, Robots and Other General Applications when Protecting Wires |
Corrugated Tubing Fitting Material | Polyamide 6 |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Item | System Support |
Temp. Range | -40 Degrees to 221 Degrees F |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
Min. Operating Temperature | -40 Degrees F |
Operating Temp. Range | -40 Degrees F to 221 Degrees F |
Self Extinguishing | Flame Retardant |
Chemical Resistant | Yes |
For Use With | Connecting Pieces, Rail Clips, Tops, Tubing Profiles F, G, and M |
Max. Operating Temperature | 221 Degrees F |
Description
System Support, Connection Type/Size 1/4 in to 5/16 in Corrugated Tubing, Compatible Nominal Size 1/4 in, 5/16 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 0.79 in, Nominal Size 1/4 in, Tubing Size 0.276 in, 0.393 in, Chemical Resistant Yes, For Use With Connecting Pieces, Rail Clips, Tops, Tubing Profiles F, G, and M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Female Adapter, 3 In Conduit, PVC (5140050)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Wire Top (RCM-405)
- SIEMENS Miniature Circuit Breaker, QA Series 15A, 1 Pole, 120V AC (QA115AFC)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFN)
- REIKU System Support Top, For 48mm Tubing, PK10 (PADSB-48)
- REIKU System support, For 23mm Tubing, PK10 (PAHOB-23)
- REIKU Support Top, For 14 & 17mm Tubing, PK10 (PADSB-14/17)
- REIKU System support, For 12mm Tubing, PK10 (PAHOB-12)
- REIKU System Support, For 10mm Tubing, PK10 (PAHOB-10)
- REIKU System Support Top, For 36mm Tubing, PK10 (PADSB-36)
- WINNIE INDUSTRIES 3/4in. J Hook with Bat Wing, 100PK (WJH12W)
- Reiku Cable Supports