Shop All Corrugated Tubing & Fittings
Reiku
Spring Holder, 1.410in, Black, Polyamide 6
Mfr # POFHB-36/36
Zoro # G7573553
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 1 1/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 1 1/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 1.417 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # POFHB-36/36
- Zoro # G7573553
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 1 1/4 in Corrugated Tubing |
Nominal Size | 1 1/4 in |
Tubing Size | 1.417 in |
Fitting Width | 1.42 in |
Fitting Height | 2.19 in |
Fitting Length | 1.77 in |
Compatible Nominal Size | 1 1/4 in |
Details
Corrugated Tubing Fitting Item | Spring Holder |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F, G, and M |
Temp. Range | -40 Degrees to 221 Degrees F |
IP Rating | Not Rated |
Self Extinguising | Yes |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
Chemical Resistant | Yes |
Item | Spring Holder |
Description/Special Features | Used as Sliding Jaw |
Min. Operating Temperature | -40 Degrees F |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Max. Operating Temperature | 302 Degrees F |
Color | Black |
Description
Spring Holder, Connection Type/Size 1 1/4 in Corrugated Tubing, Compatible Nominal Size 1 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.77 in, Nominal Size 1 1/4 in, Tubing Size 1.417 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Used as Sliding Jaw, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS630B4PAM12)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- ABB Knockout Seal, Seal Accessory, Steel (BL1161)
- EATON Counter, 2Presets, 90-260VAC, 55kHz, 6 Digit (E5-648-C2421)
- REIKU Connector, 0.906 in., Black, Nylon (VPGRB-23N04)
- REIKU Middle Jaw, 2.750 in., Black, Polyamide (PAKMB-70)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 25 ft (PAREB-36F-25)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 25 ft (PAREB-23F-25)
- REIKU Elbow 90 deg., 0.906 in., Black, Nylon (VPBRB-23N04)
- REIKU Trumpet Jaw, 2.750 in., Black, Polyamide 6 (PATBB-70)
- PANDUIT Crimp Die, Ct-920/930,600 Kcmil, Cu, 400 Al (CD-920-600)
- Reiku Corrugated Tubing & Fittings