Shop All Corrugated Tubing & Fittings
Reiku
Spring Holder, 1.410 in., Black, Polyamide
Mfr # PAGLB-36
Zoro # G6419551
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 1 1/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 1 1/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 1.417 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reiku
- MFR # PAGLB-36
- Zoro # G6419551
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 1 1/4 in Corrugated Tubing |
Nominal Size | 1 1/4 in |
Tubing Size | 1.417 in |
Fitting Length | 1.54 in |
Fitting Height | 2.8 in |
Compatible Nominal Size | 1 1/4 in |
Fitting Width | 1.42 in |
Details
Corrugated Tubing Fitting Item | Spring Holder |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F, G, and M |
Temp. Range | -40 Degrees to 221 Degrees F |
Chemical Resistant | Yes |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
Description/Special Features | Trumpet Function, Without Inside Ridges |
Self Extinguising | Yes |
IP Rating | Not Rated |
Item | Spring Holder |
Color | Black |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Max. Operating Temperature | 302 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Spring Holder, Connection Type/Size 1 1/4 in Corrugated Tubing, Compatible Nominal Size 1 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.54 in, Nominal Size 1 1/4 in, Tubing Size 1.417 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Trumpet Function, Without Inside Ridges, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- MONOPRICE Wall Plate, Cable, Recessed, 1G, Wht (3997)
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P113W)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (MVU14-8FBX)
- REIKU Connector Ball Trumpet, 2.75in, Black, PA 6 (PAVGB-70)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 25 ft (PAREB-07G-25)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-70)
- REIKU Elbow 90 deg., 1.410 in., Black, Nylon (VPBRB-29N06)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 25 ft (PAREB-29F-25)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 45 ft (PAREB-29F-45)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 1100' Length - Black (WL912BSP)
- Reiku Corrugated Tubing & Fittings