Shop All Grommet Edging
Reiku
Rubber Grommet, 2.75in., TPO, Black
Mfr # TKKSB-70BLIND
Zoro # G1801969
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Description/Special Features Securing the Free Outside Ridges, Tighten Cable Dress Packs
- Corrugated Tubing Fitting Color Black
- Standards EN 71
- Tubing Size 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # TKKSB-70BLIND
- Zoro # G1801969
- Country of Origin Germany
- Category Grommet Edging
Dimensions
Tubing Size | 2.756 in |
Connection Type/Size | 2 3/4 in Corrugated Tubing |
Nominal Size | 2 3/4 in |
Compatible Nominal Size | 2 3/4 in |
Details
Color | Black |
Item | Rubber Grommet |
Description/Special Features | Securing the Free Outside Ridges, Tighten Cable Dress Packs |
Corrugated Tubing Fitting Color | Black |
Standards | EN 71 |
Corrugated Tubing Fitting Item | Rubber Grommet |
Corrugated Tubing Fitting Material | Thermoplastic Olefin |
For Use With | Corrugated Tubing |
Temp. Range | -40 Degrees to 206 Degrees F |
Chemical Resistant | Yes |
Min. Operating Temperature | -40 Degrees F |
Operating Temp. Range | -40 Degrees F to 206 Degrees F |
Max. Operating Temperature | 206 Degrees F |
Description
Rubber Grommet, Connection Type/Size 2 3/4 in Corrugated Tubing, Compatible Nominal Size 2 3/4 in, Corrugated Tubing Fitting Material Thermoplastic Olefin, Nominal Size 2 3/4 in, Tubing Size 2.756 in, Chemical Resistant Yes, For Use With Corrugated Tubing, Description/Special Features Securing the Free Outside Ridges, Tighten Cable Dress Packs, Corrugated Tubing Fitting Color Black, Standards EN 71, Temp. Range -40 Degrees to 206 Degrees F, Max. Operating Temperature 206 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, LED, Full Voltage, Grn, 120VAC (52PL4E3XB)
- CANTEX Conduit Outlet Body, PVC, LR, Color: Gray (5133653)
- ANCOR 12-10 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210226)
- EATON Cutler-Hammer Thermal Unit, 4.04 to 4.40A (FH30)
- X1 TOOLS 1/4 Rubber Harness Grommet 40 Grommets by X1 Tools (X1E-CON-GRO-RUB-0250x40)
- X1 TOOLS 3/8 Rubber Harness Grommet 10 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x10)
- X1 TOOLS 5/16 Rubber Harness Grommet 200 Grommets by X1 Tools (X1E-CON-GRO-RUB-0313x200)
- X1 TOOLS 5/8 Rubber Harness Grommet 1 Grommet by X1 Tools (X1E-CON-GRO-RUB-0625x1)
- PANDUIT Grommet Edging, Slot 100', Nylon, Natura (GEE55N-C)
- PANDUIT Grommet Edging Strip, 0.380" Thick, PK25 (GE380-Q)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GES144F-A-C)
- Reiku Grommet Edging