Shop All Corrugated Tubing & Fittings
Reiku
Rotary Flange, 2.750 in., Black, Polyamide
Mfr # PADGB-70
Zoro # G7543654
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 2 3/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 2 3/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reiku
- MFR # PADGB-70
- Zoro # G7543654
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 2 3/4 in Corrugated Tubing |
Nominal Size | 2 3/4 in |
Tubing Size | 2.756 in |
Compatible Nominal Size | 2 3/4 in |
Details
Corrugated Tubing Fitting Item | Rotary Flange |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Corrugated Tubing |
Temp. Range | -40 Degrees to 221 Degrees F |
Self Extinguising | Yes |
Item | Rotary Flange |
Chemical Resistant | Yes |
Standards | REACH |
IP Rating | Not Rated |
Description/Special Features | Greater Degree of Freedom of Movement |
Color | Black |
Operating Temp. Range | -40 Degrees F to 221 Degrees F |
Max. Operating Temperature | 221 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Description
Rotary Flange, Connection Type/Size 2 3/4 in Corrugated Tubing, Compatible Nominal Size 2 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Nominal Size 2 3/4 in, Tubing Size 2.756 in, Chemical Resistant Yes, For Use With Corrugated Tubing, Description/Special Features Greater Degree of Freedom of Movement, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards REACH, Temp. Range -40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- RACO Electrical Box, 63.5 cu in, Masonry Box, 4 Gang, Steel, Rectangular (693)
- TRIPP LITE Open Frame Rack, 2-Post, 25U, 25 in H, Blk (SR2POST25)
- LEVITON Locking Connector (2433)
- REIKU Spring Holder, 1.410 in., Black, Polyamide (PAGLB-36)
- REIKU Connector, 0.906 in., Black, Nylon (VPGRB-23N04)
- REIKU Elbow 90 deg., 0.669 in., Black, Nylon (VPBRB-17N02)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 25 ft (PAREB-07G-25)
- REIKU Corrugated Tubing, Nylon 6, 3/8 in., 10 ft (PAREB-12F-10)
- REIKU Elbow 90 deg., 1.889 in., Black, Nylon (VPBRB-48G07)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - White (WL904-SP100-BLUE)
- Reiku Corrugated Tubing & Fittings