Shop All Corrugated Tubing & Fittings
Reiku
Middle Jaw, 2.750 in., Black, Polyamide
Mfr # PAKMB-70
Zoro # G7467257
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 2 3/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 2 3/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PAKMB-70
- Zoro # G7467257
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 2 3/4 in Corrugated Tubing |
Nominal Size | 2 3/4 in |
Tubing Size | 2.756 in |
Compatible Nominal Size | 2 3/4 in |
Fitting Width | 2.76 in |
Fitting Height | 3.54 in |
Fitting Length | 1.65 in |
Details
Corrugated Tubing Fitting Item | Middle Jaw |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F, G, and M |
Temp. Range | -40 Degrees to 221 Degrees F |
Chemical Resistant | Yes |
Self Extinguising | Yes |
Description/Special Features | Inside Ridges to Hold Conduit |
Item | Middle Jaw |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
IP Rating | Not Rated |
Min. Operating Temperature | -40 Degrees F |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Color | Black |
Max. Operating Temperature | 302 Degrees F |
Description
Middle Jaw, Connection Type/Size 2 3/4 in Corrugated Tubing, Compatible Nominal Size 2 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.65 in, Nominal Size 2 3/4 in, Tubing Size 2.756 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Inside Ridges to Hold Conduit, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- CYBERPOWER Switched ATS PDU 10-Outlets PDU (PDU44001)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Ivory (P2262I)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.180" Stud PK25 (160271-025)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 25 ft (PAREB-17F-25)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 25 ft (PAREB-29F-25)
- REIKU Corrugated Tubing, 32 ft., Size 1In. (PARAB-29G-10)
- REIKU Corrugated Tubing, 16 ft., Size 1-1/4In. (PARAB-36G-5)
- REIKU Elbow 90 deg., 1.410 in., Black, Nylon (VPBRB-29N06)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 10 ft (PAREB-29F-10)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/4" x 20FT- White (WL-ED-PE-025-20-WT)
- Reiku Corrugated Tubing & Fittings