Shop All Corrugated Tubing & Fittings
Reiku
Middle Jaw, 1.410 in., Black, Polyamide
Mfr # PAMBB-36F/G
Zoro # G7480155
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 1 1/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 1 1/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 1.417 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reiku
- MFR # PAMBB-36F/G
- Zoro # G7480155
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 1 1/4 in Corrugated Tubing |
Nominal Size | 1 1/4 in |
Tubing Size | 1.417 in |
Fitting Width | 1.42 in |
Fitting Length | 1.54 in |
Fitting Height | 2.8 in |
Compatible Nominal Size | 1 1/4 in |
Details
Corrugated Tubing Fitting Item | Middle Jaw |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F, G, and M |
Temp. Range | -40 Degrees to 221 Degrees F |
Description/Special Features | Inside Ridges to Hold Conduit |
Chemical Resistant | Yes |
Item | Middle Jaw |
IP Rating | Not Rated |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
Self Extinguising | Yes |
Max. Operating Temperature | 302 Degrees F |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Color | Black |
Min. Operating Temperature | -40 Degrees F |
Description
Middle Jaw, Connection Type/Size 1 1/4 in Corrugated Tubing, Compatible Nominal Size 1 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.54 in, Nominal Size 1 1/4 in, Tubing Size 1.417 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Inside Ridges to Hold Conduit, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Compact Converter 6SL32101KE188UF1 (6SL3210-1KE18-8UF1)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- SOUTHWIRE 50' 15A 12GA EXT Cord (2884AC)
- REIKU Elbow 90 deg., 0.669 in., Black, Nylon (VPBRB-17N02)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 25 ft (PAREB-29F-25)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- REIKU Corrugated Tubing, 164 ft., Size 3/4In. (PARAB-23G)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 25 ft (PAREB-48F-25)
- REIKU Spring Holder, 1.410 in., Black, Polyamide (PAGLB-36)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1-1/4 in., 10 ft (I-PIST-36B-10)
- Reiku Corrugated Tubing & Fittings