Shop All Corrugated Tubing & Fittings
Reiku
Middle Jaw, 1.140 in., Black, Polyamide
Mfr # PAMBB-29F/G
Zoro # G7482623
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 1 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 1 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PAMBB-29F/G
- Zoro # G7482623
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 1 in Corrugated Tubing |
Nominal Size | 1 in |
Tubing Size | 1.142 in |
Fitting Length | 1.45 in |
Fitting Height | 1.81 in |
Fitting Width | 1.14 in |
Compatible Nominal Size | 1 in |
Details
Corrugated Tubing Fitting Item | Middle Jaw |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F, G, and M |
Temp. Range | -40 Degrees to 221 Degrees F |
Chemical Resistant | Yes |
IP Rating | Not Rated |
Item | Middle Jaw |
Description/Special Features | Inside Ridges to Hold Conduit |
Self Extinguising | Yes |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 302 Degrees F |
Color | Black |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Description
Middle Jaw, Connection Type/Size 1 in Corrugated Tubing, Compatible Nominal Size 1 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.45 in, Nominal Size 1 in, Tubing Size 1.142 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Inside Ridges to Hold Conduit, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX RESISTOR 2-1K 1/8 WATT (0E-MCR21K)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205E)
- TAYMAC 4-Decorator Standard Wall Plates, Number of Gangs: 4 Metal, Smooth Finish, White (WW-RRRR)
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 20A, 2 Pole, 120/240V AC (VPKQ220)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70M)
- REIKU Corrugated Tubing, 98 ft., Size 3-1/4In. (PARAB-70G)
- REIKU Spring Holder, 1.410 in., Black, Polyamide (PAGLB-36)
- REIKU Corrugated Tubing, Nylon 6, 3/8 in., 45 ft (PAREB-12F-45)
- REIKU Corrugated Tubing, 32 ft., Size 2In. (PARAB-52G-10)
- REIKU Connector, 0.276 in., Black, Nylon (PAGOB-07G00)
- REIKU Trumpet Jaw, 2.750 in., Black, Polyamide 6 (PATBB-70)
- Reiku Corrugated Tubing & Fittings