Shop All Corrugated Tubing & Fittings
Reiku
Middle Jaw, 0.900 in., Black, Polyamide
Mfr # PAMBB-23F/G
Zoro # G7623323
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 3/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 3/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 0.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reiku
- MFR # PAMBB-23F/G
- Zoro # G7623323
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 3/4 in Corrugated Tubing |
Nominal Size | 3/4 in |
Tubing Size | 0.906 in |
Fitting Length | 1.45 in |
Fitting Width | 0.91 in |
Fitting Height | 1.81 in |
Compatible Nominal Size | 3/4 in |
Details
Corrugated Tubing Fitting Item | Middle Jaw |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F, G, and M |
Temp. Range | -40 Degrees to 221 Degrees F |
Item | Middle Jaw |
Description/Special Features | Inside Ridges to Hold Conduit |
Chemical Resistant | Yes |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
IP Rating | Not Rated |
Self Extinguising | Yes |
Min. Operating Temperature | -40 Degrees F |
Color | Black |
Max. Operating Temperature | 302 Degrees F |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Description
Middle Jaw, Connection Type/Size 3/4 in Corrugated Tubing, Compatible Nominal Size 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.45 in, Nominal Size 3/4 in, Tubing Size 0.906 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Inside Ridges to Hold Conduit, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Pushbutton Enclosure, 2.67 in., 1 Hole (A22Z-B101Y)
- DAYTON Pushbutton Enclosure, 22mm, 2.91 in. H (32W278)
- BELKIN Power Cable NEMA5-15M/IEC320F 15 ft (F3A104-15)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2.50A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2.5-R)
- REIKU Spring Holder, 2.750 in., Black, Polyamide (PAFHB-70)
- REIKU Trumpet Jaw, 2.750 in., Black, Polyamide 6 (PATBB-70)
- REIKU Corrugated Tubing, 32 ft., Size 2In. (PARAB-52G-10)
- REIKU Ball Joint, 2.040 in., Black, Polyamide (PADPB-52)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 45 ft (PAREB-29F-45)
- REIKU Corrugated Tubing, 164 ft., Size 1In. (PARAB-29G)
- DROSSBACH Corrugated Tubing, PE, 1-1/4 in., 250 ft (114PEBSX0000XZS)
- Reiku Corrugated Tubing & Fittings