Shop All Lock Nuts
Reiku
Lock Nut, 1", Nylon, 10 PK
Mfr # PAGMB-N06
Zoro # G4631024
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Hex Width 1.61 in
- Standards CSA Certified; UL Listed
- System of Measurement Inch
- Connection Type/Size 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 1" |
Hex Width | 1.61 in |
Connection Type/Size | 1 in NPT |
Fitting Length | 1.61 in |
Compatible Nominal Size | 1 in |
Tubing Size | 1.142 in |
Fitting Thread Length | 0.28 in |
Fitting Height | 0.28 in |
Nominal Size | 1 in |
Fitting Width | 1.61 in |
Details
Item | Lock Nut |
Material | Nylon |
Standards | CSA Certified; UL Listed |
System of Measurement | Inch |
Corrugated Tubing Fitting Material | Polyamide 6 |
For Use With | Corrugated Conduit and Tubing |
Corrugated Tubing Fitting Item | Lock Nut |
Corrugated Tubing Fitting Color | Black |
Description/Special Features | Electrical Installations |
Max. Operating Temperature | 302 Degrees F |
Chemical Resistant | Yes |
Operating Temp. Range | 302 Degrees F |
Description
Lock Nut, Connection Type/Size 1 in NPT, Compatible Nominal Size 1 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.61 in, Nominal Size 1 in, Tubing Size 1.142 in, Chemical Resistant Yes, For Use With Corrugated Conduit and Tubing, Description/Special Features Electrical Installations, Corrugated Tubing Fitting Color Black, Standards CSA Certified, UL Listed, Fitting Height 0.28 in, Fitting Thread Length 0.28 in, Fitting Width 1.61 in, Max. Operating Temperature 302 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Helical Insert Repair Kit, Helical Inserts, 5/16"-18 (1011-0084)
- ZORO SELECT Lag Screw, 1/2 in, 2-1/2 in, Steel, Black Oxide Hex Hex Drive, 100 PK (5040LB)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Torx Drive, 2000 PK (0824CTG)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.75 in L, Aluminum Body, 250 PK (42A0312-1-EA250)
- REIKU Lock Nut, 2", Nylon, 10 PK (PAGMB-N09)
- REIKU Lock Nut, 1/4"-18, Nylon, 10 PK (PAGMB-N00)
- REIKU Lock Nut, 1/2", Nylon, 10 PK (PAGMB-N02)
- REIKU Lock Nut, 1-1/2", Nylon, 10 PK (PAGMB-N08)
- REIKU Lock Nut, 3/4", Nylon, 10 PK (PAGMB-N04)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Black Oxide, 2000 PK (373255)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 1 in Ht, 5 PK (U51718.075.0001)
- Reiku Lock Nuts