Shop All Lock Nuts
Reiku
Lock Nut, 1-1/4", Nylon, 10 PK
Mfr # PAGMB-N07
Zoro # G4602403
product price: $42.49
/pk 10, $4.25/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Hex Width 1.97 in
- Standards CSA Certified; UL Listed
- System of Measurement Inch
- For Use With Corrugated Conduit and Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1-1/4" |
Hex Width | 1.97 in |
Connection Type/Size | 1 1/4 in NPT |
Fitting Height | 0.3 in |
Compatible Nominal Size | 1/4 in |
Fitting Thread Length | 0.3 in |
Fitting Length | 1.97 in |
Tubing Size | 1.25 in |
Nominal Size | 1/4 in |
Fitting Width | 1.97 in |
Details
Item | Lock Nut |
Material | Nylon |
Standards | CSA Certified; UL Listed |
System of Measurement | Inch |
For Use With | Corrugated Conduit and Tubing |
Corrugated Tubing Fitting Item | Lock Nut |
Corrugated Tubing Fitting Material | Polyamide 6 |
Corrugated Tubing Fitting Color | Black |
Description/Special Features | Electrical Installations |
Chemical Resistant | Yes |
Max. Operating Temperature | 302 Degrees F |
Description
Lock Nut, Connection Type/Size 1 1/4 in NPT, Compatible Nominal Size 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.97 in, Nominal Size 1/4 in, Tubing Size 1.25 in, Chemical Resistant Yes, For Use With Corrugated Conduit and Tubing, Description/Special Features Electrical Installations, Corrugated Tubing Fitting Color Black, Standards CSA Certified, UL Listed, Fitting Height 0.3 in, Fitting Thread Length 0.3 in, Fitting Width 1.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, M3x26mm L, PK10 (5DE20)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M01000.140.0120)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0150 In, Width: 6" (22365)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain Nylon, 3/4 in Length, 5 PK (3462511075)
- REIKU Lock Nut, 1-1/2", Nylon, 10 PK (PAGMB-N08)
- REIKU Lock Nut, 1", Nylon, 10 PK (PAGMB-N06)
- REIKU Lock Nut, 1/2", Nylon, 10 PK (PAGMB-N02)
- REIKU Lock Nut, 3/4", Nylon, 10 PK (PAGMB-N04)
- REIKU Lock Nut, 1/4"-18, Nylon, 10 PK (PAGMB-N00)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Yellow Zinc, 53/64 in Ht, 190 PK (B12920.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U12300.016.0001)
- Reiku Lock Nuts