Shop All Corrugated Tubing & Fittings
Reiku
Gripping Clamp, 2.750in, Black, Polyamide 6
Mfr # PASSB-70M
Zoro # G7574016
original price:
$194.96
13% off
new price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 2 3/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 2 3/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PASSB-70M
- Zoro # G7574016
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 2 3/4 in Corrugated Tubing |
Nominal Size | 2 3/4 in |
Tubing Size | 2.756 in |
Fitting Height | 4.88 in |
Fitting Width | 1.39 in |
Fitting Length | 5.2 in |
Compatible Nominal Size | 2 3/4 in |
Details
Corrugated Tubing Fitting Item | Gripping Clamp |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F and G |
Temp. Range | -40 Degrees to 221 Degrees F |
Self Extinguising | Yes |
IP Rating | Not Rated |
Description/Special Features | Automation Application, Free of Cadmium, Halogen, and Phosphor |
Item | Gripping Clamp |
Chemical Resistant | Yes |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL94 |
Max. Operating Temperature | 302 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Color | Black |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Description
Gripping Clamp, Connection Type/Size 2 3/4 in Corrugated Tubing, Compatible Nominal Size 2 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 5.2 in, Nominal Size 2 3/4 in, Tubing Size 2.756 in, Chemical Resistant Yes, For Use With Tubing Profiles F and G, Description/Special Features Automation Application, Free of Cadmium, Halogen, and Phosphor, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 25 A, Reversing: No (LC1D25T7)
- STA-KON 12-10 AWG Vinyl Pin Terminal PK50 (10RC-55PT)
- SUPCO Timed Comm. Defrost Control, 120V, 1NO/2NC (S804100)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Blue (6403-30-00)
- REIKU Corrugated Tubing, 164 ft., Size 3/4In. (PARAB-23G)
- REIKU Connector, 1.410 in., Black, Nylon (VPGRB-29N06)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 45 ft (PAREB-29F-45)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAKMB-36/36)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36K)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52M)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Purple (WL903-SP100-BEIGE)
- Reiku Corrugated Tubing & Fittings