Shop All Corrugated Tubing & Fittings
Reiku
Flange, 2.040 in., Black, Polyamide
Mfr # PADFB-52
Zoro # G7596531
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 2 1/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 2 1/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 2.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PADFB-52
- Zoro # G7596531
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 2 1/4 in Corrugated Tubing |
Nominal Size | 2 1/4 in |
Tubing Size | 2.047 in |
Fitting Width | 2.05 in |
Fitting Height | 0.95 in |
Fitting Length | 3.03 in |
Compatible Nominal Size | 2 1/4 in |
Details
Corrugated Tubing Fitting Item | Flange |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Corrugated Tubing, Gripping Clamp Rotary Forks |
Temp. Range | -40 Degrees to 221 Degrees F |
Standards | REACH |
Description/Special Features | Allows Gripping Clamp Fork To Rotate |
Chemical Resistant | Yes |
IP Rating | Not Rated |
Item | Flange |
Self Extinguising | Yes |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Color | Black |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 302 Degrees F |
Description
Flange, Connection Type/Size 2 1/4 in Corrugated Tubing, Compatible Nominal Size 2 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 3.03 in, Nominal Size 2 1/4 in, Tubing Size 2.047 in, Chemical Resistant Yes, For Use With Corrugated Tubing, Gripping Clamp Rotary Forks, Description/Special Features Allows Gripping Clamp Fork To Rotate, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards REACH, Temp. Range -40 Degrees to 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Power Pole Assembly, 2 Pole, 30A, For Use With GE Series CR463 Contactors (CR460XP32)
- TAYMAC Rigid Lr Assembly, Stamped Alum., 3/4" (RLR075)
- ERICSON Connector Nema L16-20, Perma-Link Indust (2424-C)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A162008LP)
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAMBB-36F/G)
- REIKU Corrugated Tubing, 16 ft., Size 3-1/4In. (PARAB-70G-5)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 10 ft (PAREB-17F-10)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 45 ft (PAREB-10F-45)
- REIKU Sliding Jaw, 2.750 in., Black, Polyamide (PAGLB-70)
- ZORO SELECT Corrugated Tubing, Nylon, 1/2 in., 25 ft (16Y264)
- Reiku Corrugated Tubing & Fittings