Shop All Corrugated Tubing & Fittings
Reiku
Elbow 90 deg., 1.420 in., Black, Nylon
Mfr # VPBRB-36N07
Zoro # G4578025
original price:
$41.99
10% off
new price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type/Size 1 1/4 in NPT
- Corrugated Tubing Fitting Color Black
- Nominal Size 1 1/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 1.417 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # VPBRB-36N07
- Zoro # G4578025
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 1 1/4 in NPT |
Nominal Size | 1 1/4 in |
Tubing Size | 1.417 in |
Fitting Length | 2.26 in |
Fitting Thread Length | 0.55 in |
Fitting Height | 2.02 in |
Compatible Nominal Size | 1 1/4 in |
Fitting Width | 2.02 in |
Description
Elbow 90 Degrees, Connection Type/Size 1 1/4 in NPT, Compatible Nominal Size 1 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 2.26 in, Nominal Size 1 1/4 in, Tubing Size 1.417 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 67, Self Extinguishing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVATO ELECTRIC Control Station, 6.50 in. D x 7.25 in. H (IR-MS-120V18A-OL)
- NVENT CADDY Conduit Clip, Spring Steel (812MF)
- MONOPRICE Ethernet Cable, Cat 6, White, 1 ft. (9819)
- ABB TF42-2.3, THERMAL O/L RELAY, 1.70-2.30A (TF42-2.3)
- REIKU Connector, 0.393 in., Black, Nylon (VPGRB-10G00)
- REIKU Connector, 0.906 in., Black, Nylon (VPGRB-23N04)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAMBB-36F/G)
- REIKU Sliding Jaw, 2.040 in., Black, Polyamide (PAGLB-52)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 45 ft (PAREB-48F-45)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 10 ft (PAREB-17F-10)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1-1/2” Diameter – 50' Feet Long, Blk (NWL927)
- Reiku Corrugated Tubing & Fittings