Shop All Corrugated Tubing & Fittings
Reiku
Elbow 90 deg., 1.410 in., Black, Nylon
Mfr # VPBRB-29N06
Zoro # G4538825
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 1 in NPT
- Corrugated Tubing Fitting Color Black
- Nominal Size 1 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reiku
- MFR # VPBRB-29N06
- Zoro # G4538825
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 1 in NPT |
Nominal Size | 1 in |
Tubing Size | 1.142 in |
Fitting Length | 2.13 in |
Fitting Height | 1.65 in |
Fitting Width | 1.65 in |
Fitting Thread Length | 0.55 in |
Compatible Nominal Size | 1 in |
Description
Elbow 90 Degrees, Connection Type/Size 1 in NPT, Compatible Nominal Size 1 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 2.13 in, Nominal Size 1 in, Tubing Size 1.142 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 67, Self Extinguishing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Magnetic Hook and Loop Mount, UL Listed (62452-10)
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, Steel (CMFK)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-36-4-4H)
- IGUS Cable Carrier, E2 Micro E2-10, 10X28mm, 6ft (E2-10-10-028-0)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 45 ft (PAREB-07G-45)
- REIKU Corrugated Tubing, 98 ft., Size 1-1/4In. (PARAB-36G)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36K)
- REIKU Middle Jaw, 1.140 in., Black, Polyamide (PAMBB-29F/G)
- REIKU Collaborative Cable Management Solution (COBOT03KG-23MET)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 25 ft (PAREB-07G-25)
- SURTEK Corrugated Pipe For Cable 34 X 50M (136853)
- Reiku Corrugated Tubing & Fittings