Shop All Corrugated Tubing & Fittings
Reiku
Elbow 90 deg., 0.472 in., Black, Nylon
Mfr # VPBRB-12N02
Zoro # G4598526
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 1/2 in NPT
- Corrugated Tubing Fitting Color Black
- Nominal Size 3/8 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 0.472 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # VPBRB-12N02
- Zoro # G4598526
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 1/2 in NPT |
Nominal Size | 3/8 in |
Tubing Size | 0.472 in |
Fitting Length | 1.44 in |
Fitting Width | 0.81 in |
Compatible Nominal Size | 3/8 in |
Fitting Thread Length | 0.49 in |
Fitting Height | 0.81 in |
Description
Elbow 90 Degrees, Connection Type/Size 1/2 in NPT, Compatible Nominal Size 3/8 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.44 in, Nominal Size 3/8 in, Tubing Size 0.472 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 67, Self Extinguishing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 9A, 250V AC, 5 PK (ABC-9-R)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 4mm2, double level, 4 points, set of 10 (NSYTRV44D)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 630mA, 250V AC, 35A at 250V AC, 5 PK (S500-630-R)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C0787A.41.10)
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- REIKU Connector, 0.906 in., Black, Nylon (VPGRB-23N04)
- REIKU Corrugated Tubing, 98 ft., Size 3-1/4In. (PARAB-70G)
- REIKU Corrugated Tubing, 32 ft., Size 2In. (PARAB-52G-10)
- REIKU Cylindrical Spring, 1.410 in., Gray, Steel (DFST-36NEW)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- REIKU Gripping Clamp, 1.140in, Black, Polyamide 6 (PASSB-29K)
- Reiku Corrugated Tubing & Fittings