Shop All Corrugated Tubing & Fittings
Reiku
Elbow 90 deg., 0.276 in., Black, Nylon
Mfr # PAWOB-07P07
Zoro # G4619876
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size PG07
- Corrugated Tubing Fitting Color Black
- Nominal Size 1/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 0.276 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PAWOB-07P07
- Zoro # G4619876
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | PG07 |
Nominal Size | 1/4 in |
Tubing Size | 0.276 in |
Fitting Height | 0.69 in |
Fitting Length | 1.36 in |
Fitting Width | 0.69 in |
Compatible Nominal Size | PG07 |
Fitting Thread Length | 0.32 in |
Description
Elbow 90 Degrees, Connection Type/Size PG07, Compatible Nominal Size PG07, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.36 in, Nominal Size 1/4 in, Tubing Size 0.276 in, Chemical Resistant Yes, For Use With Tubing, Description/Special Features Offer Quick, Watertight Connection, Corrugated Tubing Fitting Color Black, IP Rating 67, Self Extinguishing Yes, Standards REACH, Temp. Range -40 Degrees to 302 Degrees F, Fitting Height 0.69 in, Fitting Thread Length 0.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Shore Power Extension Cord NEMA L5-30P 30 Amp STOW NEMA L5-30R 10AWG/3, 40ft (RVA1559)
- B&K PRECISION DC Power Supply, 100/240V AC, 60V DC, 1440W, 24A (XLN6024)
- TRIPP LITE UPS System, 900 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR900U)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36K)
- REIKU Elbow 90 deg., 0.906 in., Black, Nylon (VPBRB-23N04)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 25 ft (PAREB-29F-25)
- REIKU Connector, 1.420 in., Black, Nylon (VPGRB-36N07)
- REIKU Corrugated Tubing, 16 ft., Size 3-1/4In. (PARAB-70G-5)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 45 ft (PAREB-48F-45)
- REIKU Corrugated Tubing, 16 ft., Size 1-1/4In. (PARAB-36G-5)
- Reiku Corrugated Tubing & Fittings