Shop All Corrugated Tubing & Fittings
Reiku
Cylindrical Spring, 2.750 in., Gray, Steel
Mfr # DFST-30
Zoro # G7611956
original price:
$49.85
14% off
new price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 2 3/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Gray
- Nominal Size 2 3/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # DFST-30
- Zoro # G7611956
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 2 3/4 in Corrugated Tubing |
Nominal Size | 2 3/4 in |
Tubing Size | 2.756 in |
Compatible Nominal Size | 2 3/4 in |
Fitting Length | 30 in |
Fitting Width | 4.07 in |
Fitting Height | 4.07 in |
Details
Corrugated Tubing Fitting Item | Cylindrical Spring |
Corrugated Tubing Fitting Color | Gray |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Corrugated Tubing |
Temp. Range | -40 Degrees to 221 Degrees F |
Self Extinguising | Yes |
Item | Cylindrical Spring |
Standards | REACH |
IP Rating | Not Rated |
Chemical Resistant | Yes |
Color | Gray |
Operating Temp. Range | -40 Degrees F to 221 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 221 Degrees F |
Description
Cylindrical Spring, Connection Type/Size 2 3/4 in Corrugated Tubing, Compatible Nominal Size 2 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 30 in, Nominal Size 2 3/4 in, Tubing Size 2.756 in, Chemical Resistant Yes, For Use With Corrugated Tubing, Corrugated Tubing Fitting Color Gray, Self Extinguishing Yes, Standards REACH, Temp. Range -40 Degrees to 221 Degrees F, Fitting Height 4.07 in, Fitting Width 4.07 in, Max. Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RPM21BD)
- QUAIL ELECTRONICS 1M UNIV JUMP B I C14 TO C13R (3514.039)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 632-S)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121206)
- REIKU Corrugated Tubing, 32 ft., Size 2In. (PARAB-52G-10)
- REIKU Corrugated Tubing, 32 ft., Size 1-1/4In. (PARAB-36G-10)
- REIKU Connector, 0.393 in., Black, Nylon (VPGRB-10G00)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 45 ft (PAREB-29F-45)
- REIKU Middle Jaw, 1.140 in., Black, Polyamide (PAMBB-29F/G)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 45 ft (PAREB-17F-45)
- REIKU Elbow 90 deg., 0.276 in., Black, Nylon (PAWOB-07P07)
- Reiku Corrugated Tubing & Fittings