Shop All Corrugated Tubing & Fittings
Reiku
Cylindrical Spring, 2.750 in., Black, Steel
Mfr # DFST237695
Zoro # G7550681
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 2 3/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 2 3/4 in
- Corrugated Tubing Fitting Material Steel
- Tubing Size 2.756 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # DFST237695
- Zoro # G7550681
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 2 3/4 in Corrugated Tubing |
Nominal Size | 2 3/4 in |
Tubing Size | 2.756 in |
Compatible Nominal Size | 2 3/4 in |
Details
Corrugated Tubing Fitting Item | Cylindrical Spring |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Steel |
Self Extinguishing | Flame Retardant |
For Use With | Corrugated Tubing |
Temp. Range | -40 Degrees to 221 Degrees F |
Self Extinguising | Yes |
Item | Cylindrical Spring |
Standards | REACH |
Chemical Resistant | Yes |
IP Rating | Not Rated |
Min. Operating Temperature | -40 Degrees F |
Operating Temp. Range | -40 Degrees F to 221 Degrees F |
Max. Operating Temperature | 221 Degrees F |
Color | Black |
Description
Cylindrical Spring, Connection Type/Size 2 3/4 in Corrugated Tubing, Compatible Nominal Size 2 3/4 in, Corrugated Tubing Fitting Material Steel, Nominal Size 2 3/4 in, Tubing Size 2.756 in, Chemical Resistant Yes, For Use With Corrugated Tubing, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes, Standards REACH, Temp. Range -40 Degrees to 221 Degrees F, Max. Operating Temperature 221 Degrees F, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70Q80-4)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WB-40)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 12 ft. 2"L, 2.13"W (HBLPP12AI)
- BLUE SEA SYSTEMS Blue Sea 7057 20A Push Button Thermal with Quick Connect Terminals (7057)
- REIKU Ball Joint, 2.040 in., Black, Polyamide (PADPB-52)
- REIKU Connector Ball Trumpet, 2.75in, Black, PA 6 (PAVGB-70)
- REIKU Spring Holder, 1.410in, Black, Polyamide 6 (POFHB-36/36)
- REIKU Middle Jaw, 2.750 in., Black, Polyamide (PAKMB-70)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 45 ft (PAREB-17F-45)
- REIKU Collaborative Cable Management Solution (COBOT-36VEL)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Black (WL905-BK-10)
- Reiku Corrugated Tubing & Fittings