Shop All Corrugated Tubing & Fittings
Reiku
Cylindrical Spring, 1.410 in., Gray, Steel
Mfr # DFST-36NEW
Zoro # G7617075
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 1 1/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Gray
- Nominal Size 1 1/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 1.417 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reiku
- MFR # DFST-36NEW
- Zoro # G7617075
- Country of Origin United States
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 1 1/4 in Corrugated Tubing |
Nominal Size | 1 1/4 in |
Tubing Size | 1.417 in |
Fitting Width | 2.2 in |
Compatible Nominal Size | 1 1/4 in |
Fitting Height | 2.2 in |
Fitting Length | 36 in |
Details
Corrugated Tubing Fitting Item | Cylindrical Spring |
Corrugated Tubing Fitting Color | Gray |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Corrugated Tubing |
Temp. Range | -40 Degrees to 221 Degrees F |
Self Extinguising | Yes |
IP Rating | Not Rated |
Chemical Resistant | Yes |
Standards | REACH |
Item | Cylindrical Spring |
Max. Operating Temperature | 221 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Operating Temp. Range | -40 Degrees F to 221 Degrees F |
Color | Gray |
Description
Cylindrical Spring, Connection Type/Size 1 1/4 in Corrugated Tubing, Compatible Nominal Size 1 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 36 in, Nominal Size 1 1/4 in, Tubing Size 1.417 in, Chemical Resistant Yes, For Use With Corrugated Tubing, Corrugated Tubing Fitting Color Gray, Self Extinguishing Yes, Standards REACH, Temp. Range -40 Degrees to 221 Degrees F, Fitting Height 2.2 in, Fitting Width 2.2 in, Max. Operating Temperature 221 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, Dia 7/8 In, PK50 (CWV1507Z1)
- AMERELLE Wallplate 1Tog/1Rckr Pb (163TRBR)
- L.H. DOTTIE L.H. Dottie 3'' x 2-1/2'' Reducing Washer, 10PK (RW87)
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 1000 (36J130)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 25 ft (PAREB-17F-25)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 25 ft (PAREB-48F-25)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52K)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 10 ft (PAREB-23F-10)
- REIKU Elbow 90 deg., 0.276 in., Black, Nylon (PAWOB-07P07)
- ZORO SELECT Corrugated Tubing, PE, 3/4 in., 25 ft (16Y254)
- Reiku Corrugated Tubing & Fittings