Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, Nylon 6, 5/16 in., 45 ft
Mfr # PAREB-10F-45
Zoro # G5208822
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 5/16 in
- Corrugated Tubing Inside Dia. 0.378 in
- Self Extinguishing Flame Retardant
- Corrugated Tubing Length 45 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PAREB-10F-45
- Zoro # G5208822
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 5/16 in |
Corrugated Tubing Inside Dia. | 0.378 in |
Corrugated Tubing Length | 45 ft |
Outside Dia. | 0.51 in |
Inside Diameter | 0.38 in |
Overall Length | 45 ft |
Minimum Bend Radius Static | 0.79 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 5/16 in, Inside Diameter 0.38 in, Outside Dia. 0.51 in, Overall Length 45 ft, Tubing Material Polyamide 6, Max. Operating Temperature 221 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards UL 1696; cUSus, Wall Thickness 0.07 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Static 0.79 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.41.10)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP3UB)
- RACO Electrical Box Cover, 1 Gang, Round, Brass, Duplex Receptacle (6284)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C354)
- REIKU Collaborative Cable Management Solution (COBOT03KG-23MET)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 25 ft (PAREB-23F-25)
- REIKU Spring Holder, 1.410 in., Black, Polyamide (PAGLB-36)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 25 ft (PAREB-10F-25)
- REIKU Corrugated Tubing, Nylon 6, 3/8 in., 10 ft (PAREB-12F-10)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Orange (WL903-SP100-YELLOW)
- Reiku Corrugated Tubing & Fittings