Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, Nylon 6, 5/16 in., 25 ft
Mfr # PAREB-10F-25
Zoro # G4582803
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 5/16 in
- Corrugated Tubing Inside Dia. 0.378 in
- Self Extinguishing Flame Retardant
- Corrugated Tubing Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reiku
- MFR # PAREB-10F-25
- Zoro # G4582803
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 5/16 in |
Corrugated Tubing Inside Dia. | 0.378 in |
Corrugated Tubing Length | 25 ft |
Outside Dia. | 0.51 in |
Inside Diameter | 0.38 in |
Overall Length | 25 ft |
Minimum Bend Radius Static | 0.79 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 5/16 in, Inside Diameter 0.38 in, Outside Dia. 0.51 in, Overall Length 25 ft, Tubing Material Polyamide 6, Max. Operating Temperature 221 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards UL 1696; cUSus, Wall Thickness 0.07 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Static 0.79 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Insulated (H05091)
- DAYTON Control Transformer, 500 VA, 80 °C, 120V AC, 208/277V AC (31EH34)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (MVU10-8FX)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC3LG6)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- REIKU Cylindrical Spring, 1.410 in., Gray, Steel (DFST-36NEW)
- REIKU Sliding Jaw, 2.750 in., Black, Polyamide (PAGLB-70)
- REIKU Corrugated Tubing, 98 ft., Size 1-1/4In. (PARAB-36G)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 25 ft (PAREB-17F-25)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAKMB-36/36)
- DROSSBACH Corrugated Tubing, PE, 1-1/2 in., 150 ft (112PEBSX0000XZS)
- Reiku Corrugated Tubing & Fittings