Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, Nylon 6, 3/8 in., 10 ft
Mfr # PAREB-12F-10
Zoro # G4625801
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 3/8 in
- Corrugated Tubing Inside Dia. 0.48 in
- Corrugated Tubing Length 10 ft
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PAREB-12F-10
- Zoro # G4625801
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3/8 in |
Corrugated Tubing Inside Dia. | 0.48 in |
Corrugated Tubing Length | 10 ft |
Outside Dia. | 0.62 in |
Overall Length | 10 ft |
Inside Diameter | 0.47 in |
Minimum Bend Radius Static | 1.18 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 3/8 in, Inside Diameter 0.47 in, Outside Dia. 0.62 in, Overall Length 10 ft, Tubing Material Polyamide 6, Max. Operating Temperature 221 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards UL 1696; cUSus, Wall Thickness 0.08 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Static 1.18 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 10 to 300 psi Pressure Switch (DA-31-153-9)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT NL WH)
- ZENITH Connector F Coax Rgt Angle Rg6 (VA1001RG6RA)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 480VAC L16-30P BK/WT (HBL2731SW)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 10 ft (PAREB-07G-10)
- REIKU Elbow 90 deg., 1.410 in., Black, Nylon (VPBRB-29N06)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- REIKU Middle Jaw, 0.900 in., Black, Polyamide (PAMBB-23F/G)
- REIKU Connector, 0.393 in., Black, Nylon (VPGRB-10G00)
- REIKU Connector Ball Trumpet, 2.75in, Black, PA 6 (PAVGB-70)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 3/4” Inch Diameter – 100’ Feet Long – Black (FRPPWL1.00-100SP)
- Reiku Corrugated Tubing & Fittings