Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, Nylon 6, 1/4 in., 25 ft
Mfr # PAREB-07G-25
Zoro # G4586906
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 1/4 in
- Corrugated Tubing Inside Dia. 0.252 in
- Corrugated Tubing Length 25 ft
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PAREB-07G-25
- Zoro # G4586906
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1/4 in |
Corrugated Tubing Inside Dia. | 0.252 in |
Corrugated Tubing Length | 25 ft |
Outside Dia. | 0.39 in |
Inside Diameter | 0.25 in |
Overall Length | 25 ft |
Minimum Bend Radius Static | 0.59 in |
Description
Corrugated Loom Tubing, Profile Broad, Nominal Size 1/4 in, Inside Diameter 0.25 in, Outside Dia. 0.39 in, Overall Length 25 ft, Tubing Material Polyamide 6, Max. Operating Temperature 221 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards UL 1696; cUSus, Wall Thickness 0.07 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Static 0.59 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS 6 INCH CABLE TIE BLACK, PK 100 (BCT6)
- HUBBELL Cover Assembly, Gray (CA60)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K10)
- ZORO SELECT Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 18/3 (5XFP2ID)
- REIKU Middle Jaw, 2.040 in., Black, Polyamide (PAMBB-52)
- REIKU Elbow 90 deg., 0.669 in., Black, Nylon (VPBRB-17N02)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 10 ft (PAREB-17F-10)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36S)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 25 ft (PAREB-10F-25)
- REIKU Collaborative Cable Management Solution (COBOT-36VEL)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/4" Inside Diameter - 250' Length - Black (WL904-BK-250)
- Reiku Corrugated Tubing & Fittings