Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, Nylon 6, 1/2 in., 45 ft
Mfr # PAREB-17F-45
Zoro # G8492005
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 1/2 in
- Corrugated Tubing Inside Dia. 0.654 in
- Self Extinguishing Flame Retardant
- Corrugated Tubing Length 45 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PAREB-17F-45
- Zoro # G8492005
- UPC # 094720816454
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1/2 in |
Corrugated Tubing Inside Dia. | 0.654 in |
Corrugated Tubing Length | 45 ft |
Outside Dia. | 0.86 in |
Inside Diameter | 0.66 in |
Overall Length | 45 ft |
Minimum Bend Radius Static | 1.38 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 1/2 in, Inside Diameter 0.66 in, Outside Dia. 0.86 in, Overall Length 45 ft, Tubing Material Polyamide 6, Max. Operating Temperature 221 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards UL 1696; cUSus, Wall Thickness 0.10 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Static 1.38 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K Cable Tie Gun (495003)
- SIEMENS Siemens EC3GB302 Ground Bar Kit, 15-3/4 in L, 4-3/4 in W, 30-Terminal, Aluminum/Copper (EC3GB302)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPST (RIB02P30)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.60A, 250V AC, Non-Indicating (FRN-R-6/10)
- REIKU Corrugated Tubing, 16 ft., Size 1-1/4In. (PARAB-36G-5)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70M)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 25 ft (PAREB-23F-25)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 25 ft (PAREB-07G-25)
- REIKU Connector, 1.410 in., Black, Nylon (VPGRB-29N06)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36K)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Purple (WL901-10-PURPLE)
- Reiku Corrugated Tubing & Fittings