Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, Nylon 6, 1 in., 25 ft
Mfr # PAREB-29F-25
Zoro # G4613427
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 1 in
- Corrugated Tubing Inside Dia. 1.106 in
- Corrugated Tubing Length 25 ft
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reiku
- MFR # PAREB-29F-25
- Zoro # G4613427
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1 in |
Corrugated Tubing Inside Dia. | 1.106 in |
Corrugated Tubing Length | 25 ft |
Outside Dia. | 1.35 in |
Overall Length | 25 ft |
Inside Diameter | 1.11 in |
Minimum Bend Radius Static | 2.56 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 1 in, Inside Diameter 1.11 in, Outside Dia. 1.35 in, Overall Length 25 ft, Tubing Material Polyamide 6, Max. Operating Temperature 221 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards UL 1696; cUSus, Wall Thickness 0.12 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Static 2.56 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD7)
- MONOPRICE Ethernet Cable, Cat 6, Black, 1 ft. (2288)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Blue (HS357-S10-BLUE)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB1F7)
- REIKU Corrugated Tubing, 16 ft., Size 3-1/4In. (PARAB-70G-5)
- REIKU Sliding Jaw, 2.750 in., Black, Polyamide (PAGLB-70)
- REIKU Corrugated Tubing, Nylon 6, 1/2 in., 25 ft (PAREB-17F-25)
- REIKU Corrugated Tubing, 32 ft., Size 1In. (PARAB-29G-10)
- REIKU Middle Jaw, 0.900 in., Black, Polyamide (PAMBB-23F/G)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 25 ft (PAREB-10F-25)
- KABLE KONTROL Kable Kontrol® High Temp Nylon Split Wire Loom Tubing - 3/4" Inside Diameter - 550' Length - Black (NWL924BSP)
- Reiku Corrugated Tubing & Fittings