Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, Nylon 6, 1-3/4 in, 45 ft
Mfr # PAREB-48F-45
Zoro # G6972777
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 2 in
- Corrugated Tubing Inside Dia. 1.878 in
- Corrugated Tubing Length 45 ft
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PAREB-48F-45
- Zoro # G6972777
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 2 in |
Corrugated Tubing Inside Dia. | 1.878 in |
Corrugated Tubing Length | 45 ft |
Outside Dia. | 2.15 in |
Inside Diameter | 1.88 in |
Overall Length | 45 ft |
Minimum Bend Radius Static | 3.74 in |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 2 in, Inside Diameter 1.88 in, Outside Dia. 2.15 in, Overall Length 45 ft, Tubing Material Polyamide 6, Max. Operating Temperature 221 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards UL 1696; cUSus, Wall Thickness 0.13 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Static 3.74 in, Min. Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/8 In. OD X 25FT PTFE Spiral Wrap (HT 3/8 T-25)
- PANDUIT T-70 Entrance End Fitting (T70EEWH)
- MERSEN CC Class, ATMR Series, Fast-Acting, 10A, 600V AC, Non-Indicating (ATMR10)
- OMRON Fbr Optic Cbl, Diffuse, 0.005mm dia., 170mm (E32-D11R)
- REIKU Sliding Jaw, 2.040 in., Black, Polyamide (PAGLB-52)
- REIKU Corrugated Tubing, 164 ft., Size 3/4In. (PARAB-23G)
- REIKU Elbow 90 deg., 0.906 in., Black, Nylon (VPBRB-23N04)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 25 ft (PAREB-48F-25)
- REIKU Corrugated Tubing, 164 ft., Size 3/4 in. (PARAB-23F)
- REIKU Connector, 1.889 in., Black, Nylon (VPGRB-48N08)
- ZORO SELECT Corrugated Tubing, PE, 5/16 in., 100 ft (16Y246)
- Reiku Corrugated Tubing & Fittings