Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, 98 ft., Size 3-1/4In.
Mfr # PARAB-70G
Zoro # G7567786
product price: $3,421.99
/ea
Free Shipping & Returns
$3,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 2 3/4 in
- Corrugated Tubing Inside Dia. 3.444 in
- Corrugated Tubing Length 98 ft
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PARAB-70G
- Zoro # G7567786
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 2 3/4 in |
Corrugated Tubing Inside Dia. | 3.444 in |
Corrugated Tubing Length | 98 ft |
Outside Dia. | 3.25 in |
Overall Length | 98 ft |
Inside Diameter | 2.76 in |
Minimum Bend Radius Static | 13.78 in |
Minimum Bend Radius Dynamic | 5.9 in |
Details
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Split | No |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Polyamide 12 |
Standards | CSA Certified; UL Approved |
Item | Corrugated Loom Tubing |
Wall Thickness | 0.25 in |
Chemical Resistant | Yes |
Tubing Color | Black |
Tubing Material | Polyamide 12 |
Abrasion Resistance | Excellent |
Min. Operating Temperature | -40 Degrees F |
Hazardous Location | No |
Max. Operating Temperature | 185 Degrees F |
Profile | Broad |
Description
Corrugated Loom Tubing, Profile Broad, Nominal Size 2 3/4 in, Inside Diameter 2.76 in, Outside Dia. 3.25 in, Overall Length 98 ft, Tubing Material Polyamide 12, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards CSA Certified; UL Approved, Wall Thickness 0.25 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Dynamic 5.9 in, Minimum Bend Radius Static 13.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Coupler, Ld3, Low V, Wh, 1.5", PK20 (CF3WH-E)
- BENTLEY HARRIS ConvoShield® Chrome Finish Aluminized Tubing - 5/8" Inside Diameter - 39" long (COSHLD058)
- HARTING Han A 10 Pos. F Insert Screw (09200102812)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Yellow (160403-2100)
- REIKU Connector, 1.889 in., Black, Nylon (VPGRB-48N08)
- REIKU Connector, 0.276 in., Black, Nylon (PAGOB-07G00)
- REIKU Connector, 1.420 in., Black, Nylon (VPGRB-36N07)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 10 ft (PAREB-07G-10)
- REIKU Collaborative Cable Management Solution (COBOT-36VEL)
- REIKU Corrugated Tubing, 16 ft., Size 1-1/4In. (PARAB-36G-5)
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- Reiku Corrugated Tubing & Fittings