Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, 98 ft., Size 2In.
Mfr # PARAB-52G
Zoro # G6865284
product price: $1,928.99
/ea
Free Shipping & Returns
$1,928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 2 1/4 in
- Corrugated Tubing Inside Dia. 2.047 in
- Corrugated Tubing Length 98 ft
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PARAB-52G
- Zoro # G6865284
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 2 1/4 in |
Corrugated Tubing Inside Dia. | 2.047 in |
Corrugated Tubing Length | 98 ft |
Outside Dia. | 2.47 in |
Inside Diameter | 2.05 in |
Overall Length | 98 ft |
Minimum Bend Radius Dynamic | 4.92 in |
Minimum Bend Radius Static | 11.81 in |
Details
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Split | No |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Polyamide 12 |
Standards | CSA Certified; UL Approved |
Wall Thickness | 0.21 in |
Item | Corrugated Loom Tubing |
Chemical Resistant | Yes |
Tubing Material | Polyamide 12 |
Tubing Color | Black |
Profile | Broad |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 185 Degrees F |
Hazardous Location | No |
Abrasion Resistance | Excellent |
Description
Corrugated Loom Tubing, Profile Broad, Nominal Size 2 1/4 in, Inside Diameter 2.05 in, Outside Dia. 2.47 in, Overall Length 98 ft, Tubing Material Polyamide 12, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards CSA Certified; UL Approved, Wall Thickness 0.21 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Dynamic 4.92 in, Minimum Bend Radius Static 11.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL320R7W)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 4/0 AWG, 1" NPT (765006)
- OMRON Proximity Sensor, 10 to 30 V DC, 55.3 mm L (E2E-X10MC118 2M)
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-50)
- REIKU Elbow 90 deg., 0.276 in., Black, Nylon (PAWOB-07P07)
- REIKU Elbow 90 deg., 1.420 in., Black, Nylon (VPBRB-36N07)
- REIKU Cylindrical Spring, 1.410 in., Gray, Steel (DFST-36NEW)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 45 ft (PAREB-48F-45)
- REIKU Gripping Clamp, 1.140in, Black, Polyamide 6 (PASSB-29K)
- REIKU Elbow 90 deg., 0.669 in., Black, Nylon (VPBRB-17N02)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 10' Length - Black (WL931-BK-10)
- Reiku Corrugated Tubing & Fittings