Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, 32 ft., Size 3/4In.
Mfr # PARAB-23G-10
Zoro # G7565792
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 3/4 in
- Corrugated Tubing Inside Dia. 0.875 in
- Corrugated Tubing Length 32 ft
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PARAB-23G-10
- Zoro # G7565792
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3/4 in |
Corrugated Tubing Inside Dia. | 0.875 in |
Corrugated Tubing Length | 32 ft |
Outside Dia. | 1.10 in |
Inside Diameter | 0.88 in |
Overall Length | 10 ft |
Minimum Bend Radius Static | 3.93 in |
Minimum Bend Radius Dynamic | 1.57 in |
Details
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Split | No |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Polyamide 12 |
Item | Corrugated Loom Tubing |
Wall Thickness | 0.11 in |
Standards | CSA Certified; UL Approved |
Chemical Resistant | Yes |
Tubing Color | Black |
Tubing Material | Polyamide 12 |
Hazardous Location | No |
Abrasion Resistance | Excellent |
Min. Operating Temperature | -40 Degrees F |
Profile | Broad |
Max. Operating Temperature | 185 Degrees F |
Description
Corrugated Loom Tubing, Profile Broad, Nominal Size 3/4 in, Inside Diameter 0.88 in, Outside Dia. 1.10 in, Overall Length 10 ft, Tubing Material Polyamide 12, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards CSA Certified; UL Approved, Wall Thickness 0.11 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Dynamic 1.57 in, Minimum Bend Radius Static 3.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001KR2GH5)
- POWER FIRST Outlet Strip, 30A, 120V, 24 Outlet, 48 In (2MV38)
- HUBBELL PREMISE WIRING Horizontal Ring Manager, 4.39 in. D (HM24C)
- SQUARE D Panelboard, HCP, 800A, Main Lug (HCP23598)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 25 ft (PAREB-29F-25)
- REIKU Ball Joint, 1.410 in., Black, Polyamide (PAKGB-36)
- REIKU Middle Jaw, 1.410 in., Black, Polyamide (PAKMB-36/36)
- REIKU Elbow 90 deg., 1.889 in., Black, Nylon (VPBRB-48G07)
- REIKU Gripping Clamp, 1.140in, Black, Polyamide 6 (PASSB-29K)
- REIKU Corrugated Tubing, 164 ft., Size 1In. (PARAB-29G)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Red (WL901-10-RED)
- Reiku Corrugated Tubing & Fittings