Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, 32 ft., Size 1In.
Mfr # PARAB-29G-10
Zoro # G7494557
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 1 in
- Corrugated Tubing Inside Dia. 1.11 in
- Corrugated Tubing Length 32 ft
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PARAB-29G-10
- Zoro # G7494557
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1 in |
Corrugated Tubing Inside Dia. | 1.11 in |
Corrugated Tubing Length | 32 ft |
Outside Dia. | 1.34 in |
Overall Length | 10 ft |
Inside Diameter | 1.11 in |
Minimum Bend Radius Dynamic | 1.97 in |
Minimum Bend Radius Static | 4.72 in |
Details
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Split | No |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Polyamide 12 |
Item | Corrugated Loom Tubing |
Wall Thickness | 0.11 in |
Standards | CSA Certified; UL Approved |
Chemical Resistant | Yes |
Tubing Material | Polyamide 12 |
Tubing Color | Black |
Min. Operating Temperature | -40 Degrees F |
Hazardous Location | No |
Max. Operating Temperature | 185 Degrees F |
Profile | Broad |
Abrasion Resistance | Excellent |
Description
Corrugated Loom Tubing, Profile Broad, Nominal Size 1 in, Inside Diameter 1.11 in, Outside Dia. 1.34 in, Overall Length 10 ft, Tubing Material Polyamide 12, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards CSA Certified; UL Approved, Wall Thickness 0.11 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Dynamic 1.97 in, Minimum Bend Radius Static 4.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Connector, PK10 (85-340)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 18" L (MT4-18)
- MERSEN Fuse, GDL Series, Time Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL5)
- LEVITON CABLE TIES REPL BY 735-00006 (6-B)
- REIKU Elbow 90 deg., 0.906 in., Black, Nylon (VPBRB-23N04)
- REIKU Corrugated Tubing, 16 ft., Size 2In. (PARAB-52G-5)
- REIKU Spring Holder, 1.410in, Black, Polyamide 6 (POFHB-36/36)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 25 ft (PAREB-23F-25)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 25 ft (PAREB-10F-25)
- REIKU Corrugated Tubing, 164 ft., Size 3/4 in. (PARAB-23F)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 3/4" Inside Diameter - Black - 500' Length (FRPPWL.750-BSP)
- Reiku Corrugated Tubing & Fittings