Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, 32 ft., Size 1-1/4In.
Mfr # PARAB-36G-10
Zoro # G7453826
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 1 1/4 in
- Corrugated Tubing Inside Dia. 1.413 in
- Corrugated Tubing Length 32 ft
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reiku
- MFR # PARAB-36G-10
- Zoro # G7453826
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1 1/4 in |
Corrugated Tubing Inside Dia. | 1.413 in |
Corrugated Tubing Length | 32 ft |
Outside Dia. | 1.65 in |
Overall Length | 10 ft |
Inside Diameter | 1.41 in |
Minimum Bend Radius Static | 7.09 in |
Minimum Bend Radius Dynamic | 2.36 in |
Description
Corrugated Loom Tubing, Profile Broad, Nominal Size 1 1/4 in, Inside Diameter 1.41 in, Outside Dia. 1.65 in, Overall Length 10 ft, Tubing Material Polyamide 12, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards CSA Certified; UL Approved, Wall Thickness 0.12 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Dynamic 2.36 in, Minimum Bend Radius Static 7.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 32 A, Reversing: No (XTCE032C10E)
- NVENT HOFFMAN Steel Enclosure, 11.81 in H, 10 in W, 5.91 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC302515)
- PANDUIT Cable Tie Gun, Std., 200 to 600 lb., SS (GS4MT-E)
- MACROMATIC Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT (TE-8812U)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-70)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 45 ft (PAREB-29F-45)
- REIKU Middle Jaw, 0.900 in., Black, Polyamide (PAMBB-23F/G)
- REIKU Middle Jaw, 1.140 in., Black, Polyamide (PAMBB-29F/G)
- REIKU Connector, 0.393 in., Black, Nylon (VPGRB-10G00)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 45 ft (PAREB-07G-45)
- Reiku Corrugated Tubing & Fittings