Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, 164 ft., Size 3/4In.
Mfr # PARAB-23G
Zoro # G6925082
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 3/4 in
- Corrugated Tubing Inside Dia. 0.875 in
- Corrugated Tubing Length 164 ft
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PARAB-23G
- Zoro # G6925082
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 3/4 in |
Corrugated Tubing Inside Dia. | 0.875 in |
Corrugated Tubing Length | 164 ft |
Outside Dia. | 1.10 in |
Inside Diameter | 0.88 in |
Overall Length | 164 ft |
Minimum Bend Radius Dynamic | 1.57 in |
Minimum Bend Radius Static | 3.93 in |
Details
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Split | No |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Polyamide 12 |
Wall Thickness | 0.11 in |
Item | Corrugated Loom Tubing |
Standards | CSA Certified; UL Approved |
Chemical Resistant | Yes |
Tubing Material | Polyamide 12 |
Tubing Color | Black |
Min. Operating Temperature | -40 Degrees F |
Hazardous Location | No |
Abrasion Resistance | Excellent |
Max. Operating Temperature | 185 Degrees F |
Profile | Broad |
Description
Corrugated Loom Tubing, Profile Broad, Nominal Size 3/4 in, Inside Diameter 0.88 in, Outside Dia. 1.10 in, Overall Length 164 ft, Tubing Material Polyamide 12, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards CSA Certified; UL Approved, Wall Thickness 0.11 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Dynamic 1.57 in, Minimum Bend Radius Static 3.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP806CSWW)
- POWER FIRST Plg-In GFCI with Cord, 2 ft., Ylw, 15A, 120V (5YL45)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C413)
- CALBRITE Conduit Hanger, Stainless Steel, 2.0 In. L (S20700MH00)
- REIKU Ball Joint, 2.040 in., Black, Polyamide (PADPB-52)
- REIKU Sliding Jaw, 2.750 in., Black, Polyamide (PAGLB-70)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-52)
- REIKU Cylindrical Spring, 1.410 in., Gray, Steel (DFST-36NEW)
- REIKU Middle Jaw, 2.040 in., Black, Polyamide (PAMBB-52)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36K)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52M)
- Reiku Corrugated Tubing & Fittings