Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, 164 ft., Size 1/2 In.
Mfr # PARAB-17F
Zoro # G6769472
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 1/2 in
- Corrugated Tubing Inside Dia. 0.65 in
- Corrugated Tubing Length 164 ft
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PARAB-17F
- Zoro # G6769472
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 1/2 in |
Corrugated Tubing Inside Dia. | 0.65 in |
Corrugated Tubing Length | 164 ft |
Outside Dia. | 0.87 in |
Overall Length | 164 ft |
Inside Diameter | 0.65 in |
Minimum Bend Radius Static | 3.15 in |
Minimum Bend Radius Dynamic | 1.18 in |
Details
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Split | No |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Polyamide 12 |
Standards | CSA Certified; UL Approved |
Wall Thickness | 0.09 in |
Item | Corrugated Loom Tubing |
Chemical Resistant | Yes |
Tubing Material | Polyamide 12 |
Tubing Color | Black |
Profile | Fine |
Max. Operating Temperature | 185 Degrees F |
Min. Operating Temperature | -40 Degrees F |
Hazardous Location | No |
Abrasion Resistance | Excellent |
Description
Corrugated Loom Tubing, Profile Fine, Nominal Size 1/2 in, Inside Diameter 0.65 in, Outside Dia. 0.87 in, Overall Length 164 ft, Tubing Material Polyamide 12, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards CSA Certified; UL Approved, Wall Thickness 0.09 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Dynamic 1.18 in, Minimum Bend Radius Static 3.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KS 8 U/I Butt Connector, PK250 (10624)
- GE Miniature Circuit Breaker, THHQB Series 30A, 2 Pole, 120/240V AC (THHQB2130)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- 3M Shrink Tubing, 2.0in ID, Black, 100ft (FP301-2-100'-BLACK-SPOOL)
- REIKU Connector, 1.420 in., Black, Nylon (VPGRB-36N07)
- REIKU Corrugated Tubing, 16 ft., Size 3-1/4In. (PARAB-70G-5)
- REIKU Corrugated Tubing, 16 ft., Size 1-1/4In. (PARAB-36G-5)
- REIKU Connector, 0.906 in., Black, Nylon (VPGRB-23N04)
- REIKU Spring Holder, 2.750 in., Black, Polyamide (PAFHB-70)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36K)
- DROSSBACH Corrugated Tubing, PE, 2 in., 100 ft (200PEBSX0000XBS)
- Reiku Corrugated Tubing & Fittings