Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, 16 ft., Size 3-1/4In.
Mfr # PARAB-70G-5
Zoro # G7579494
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 2 3/4 in
- Corrugated Tubing Inside Dia. 3.444 in
- Corrugated Tubing Length 16 ft
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PARAB-70G-5
- Zoro # G7579494
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 2 3/4 in |
Corrugated Tubing Inside Dia. | 3.444 in |
Corrugated Tubing Length | 16 ft |
Outside Dia. | 3.24 in |
Inside Diameter | 2.76 in |
Overall Length | 60 in |
Minimum Bend Radius Static | 13.78 in |
Minimum Bend Radius Dynamic | 5.9 in |
Details
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Split | No |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Polyamide 12 |
Item | Corrugated Loom Tubing |
Wall Thickness | 0.25 in |
Standards | CSA Certified; UL Approved |
Chemical Resistant | Yes |
Tubing Color | Black |
Tubing Material | Polyamide 12 |
Min. Operating Temperature | -40 Degrees F |
Max. Operating Temperature | 185 Degrees F |
Hazardous Location | No |
Profile | Broad |
Abrasion Resistance | Excellent |
Description
Corrugated Loom Tubing, Profile Broad, Nominal Size 2 3/4 in, Inside Diameter 2.76 in, Outside Dia. 3.24 in, Overall Length 60 in, Tubing Material Polyamide 12, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards CSA Certified; UL Approved, Wall Thickness 0.25 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Dynamic 5.9 in, Minimum Bend Radius Static 13.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW20GRY)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 7 ft. (9791)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19AN0A5E005)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 3A @ 240V AC, Actuator Location: Top (XCKP2102M12)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70M)
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 25 ft (PAREB-36F-25)
- REIKU Connector Ball Trumpet, 2.75in, Black, PA 6 (PAVGB-70)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52K)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 25 ft (PAREB-07G-25)
- REIKU Corrugated Tubing, 32 ft., Size 2In. (PARAB-52G-10)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Black (WL924)
- Reiku Corrugated Tubing & Fittings