Shop All Corrugated Tubing & Fittings
Reiku
Corrugated Tubing, 16 ft., Size 2In.
Mfr # PARAB-52G-5
Zoro # G7605595
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corrugated Tubing Split No
- Nominal Size 2 1/4 in
- Corrugated Tubing Inside Dia. 2.047 in
- Corrugated Tubing Length 16 ft
- Self Extinguishing Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reiku
- MFR # PARAB-52G-5
- Zoro # G7605595
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Nominal Size | 2 1/4 in |
Corrugated Tubing Inside Dia. | 2.047 in |
Corrugated Tubing Length | 16 ft |
Outside Dia. | 2.47 in |
Overall Length | 60 in |
Inside Diameter | 2.05 in |
Minimum Bend Radius Static | 11.81 in |
Minimum Bend Radius Dynamic | 4.92 in |
Details
Corrugated Tubing Item | Corrugated Loom Tubing |
Corrugated Tubing Split | No |
Self Extinguishing | Flame Retardant |
Corrugated Tubing Color | Black |
Corrugated Tubing Material | Polyamide 12 |
Item | Corrugated Loom Tubing |
Standards | CSA Certified; UL Approved |
Wall Thickness | 0.21 in |
Chemical Resistant | Yes |
Tubing Material | Polyamide 12 |
Tubing Color | Black |
Abrasion Resistance | Excellent |
Max. Operating Temperature | 185 Degrees F |
Profile | Broad |
Min. Operating Temperature | -40 Degrees F |
Hazardous Location | No |
Description
Corrugated Loom Tubing, Profile Broad, Nominal Size 2 1/4 in, Inside Diameter 2.05 in, Outside Dia. 2.47 in, Overall Length 60 in, Tubing Material Polyamide 12, Max. Operating Temperature 185 Degrees F, Tubing Color Black, Chemical Resistant Yes, Corrugated Tubing Split No, Self Extinguishing Yes, Standards CSA Certified; UL Approved, Wall Thickness 0.21 in, Abrasion Resistance Excellent, Hazardous Location No, Minimum Bend Radius Dynamic 4.92 in, Minimum Bend Radius Static 11.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Coax Cable, VGA, HD15 M/M, RA, RGB, 3ft (P502-003-RA)
- DAYTON Thermocouple Surface Assembly, 24 (794F61)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 90W, 3.75A, DIN Rail (S8VS-09024A)
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 10 ft (PAREB-48F-10)
- REIKU Spring Holder, 1.410in, Black, Polyamide 6 (POFHB-36/36)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-52)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 45 ft (PAREB-10F-45)
- REIKU Spring Holder, 2.750 in., Black, Polyamide (PAFHB-70)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 25 ft (PAREB-48F-25)
- KABLE KONTROL Kable Kontrol® High Temp Nylon Split Wire Loom Tubing - 3/8" Inside Diameter - 1900' Length - Black (NWL921BSP)
- Reiku Corrugated Tubing & Fittings