Shop All Corrugated Tubing & Fittings
Reiku
Connector, 2.040 in., Black, Polyamide
Mfr # PAGOB-52
Zoro # G6755524
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type/Size 2 1/4 in Corrugated Tubing
- Corrugated Tubing Fitting Color Black
- Nominal Size 2 1/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 2.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # PAGOB-52
- Zoro # G6755524
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 2 1/4 in Corrugated Tubing |
Nominal Size | 2 1/4 in |
Tubing Size | 2.047 in |
Fitting Width | 2.05 in |
Fitting Height | 0.67 in |
Compatible Nominal Size | 2 1/4 in |
Fitting Length | 2.91 in |
Details
Corrugated Tubing Fitting Item | Connector |
Corrugated Tubing Fitting Color | Black |
Corrugated Tubing Fitting Material | Polyamide 6 |
Self Extinguishing | Flame Retardant |
For Use With | Tubing Profiles F, G, and M |
Temp. Range | -40 Degrees to 221 Degrees F |
Self Extinguising | Yes |
Chemical Resistant | Yes |
IP Rating | Not Rated |
Item | Connector |
Standards | ASTM D 2863, DIN 53474, EN 60695, ISO 179/1eA, ISO 4589, ISO 527, UL1696, UL94 |
Description/Special Features | Free of Cadmium, Halogen, and Phosphor, Shock Resistant Body, Wide Range of Applications |
Max. Operating Temperature | 302 Degrees F |
Color | Black |
Min. Operating Temperature | -40 Degrees F |
Operating Temp. Range | -40 Degrees F to 302 Degrees F |
Description
Connector, Connection Type/Size 2 1/4 in Corrugated Tubing, Compatible Nominal Size 2 1/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 2.91 in, Nominal Size 2 1/4 in, Tubing Size 2.047 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Shock Resistant Body, Wide Range of Applications, Corrugated Tubing Fitting Color Black, Self Extinguishing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Handle Kit, NOVAL Accessory, Aluminum (CHDLK)
- HUBBELL Male Locking Plug, Yellow, 60A, 600V (HBL26419)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ24)
- DAYTON Encapsulatd Timr Rlay, 1A, Solid State, 1NO (5WML7)
- REIKU Middle Jaw, 2.040 in., Black, Polyamide (PAMBB-52)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- REIKU Collaborative Cable Management Solution (COBOT-36VEL)
- REIKU Ball Joint, 2.040 in., Black, Polyamide (PAKGB-52)
- REIKU Corrugated Tubing, 164 ft., Size 1In. (PARAB-29G)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 25 ft (PAREB-48F-25)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Yellow (WL905BSP-YELLOW)
- Reiku Corrugated Tubing & Fittings