Shop All Corrugated Tubing & Fittings
Reiku
Connector, 0.906 in., Black, Nylon
Mfr # VPGRB-23N04
Zoro # G4634217
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 3/4 in NPT
- Corrugated Tubing Fitting Color Black
- Nominal Size 3/4 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 0.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # VPGRB-23N04
- Zoro # G4634217
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 3/4 in NPT |
Nominal Size | 3/4 in |
Tubing Size | 0.906 in |
Fitting Height | 1.38 in |
Fitting Thread Length | 0.55 in |
Fitting Length | 1.73 in |
Fitting Width | 1.38 in |
Compatible Nominal Size | 3/4 in |
Description
Connector, Connection Type/Size 3/4 in NPT, Compatible Nominal Size 3/4 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.73 in, Nominal Size 3/4 in, Tubing Size 0.906 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 67, Self Extinguishing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG8)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8C-3)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR25G)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- REIKU Middle Jaw, 2.040 in., Black, Polyamide (PAMBB-52)
- REIKU Corrugated Tubing, 32 ft., Size 1In. (PARAB-29G-10)
- REIKU Connector, 1.420 in., Black, Nylon (VPGRB-36N07)
- REIKU Gripping Clamp, 1.140in, Black, Polyamide 6 (PASSB-29K)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70M)
- REIKU Corrugated Tubing, Nylon 6, 1 in., 45 ft (PAREB-29F-45)
- PANDUIT Crimp Die, Ct-920/930,250 Kcmil, Cu, 3/0 Al (CD-920-250)
- Reiku Corrugated Tubing & Fittings