Shop All Corrugated Tubing & Fittings
Reiku
Connector, 0.393 in., Black, Nylon
Mfr # VPGRB-10G00
Zoro # G4612605
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type/Size 1/4 in NPT
- Corrugated Tubing Fitting Color Black
- Nominal Size 5/16 in
- Corrugated Tubing Fitting Material Polyamide 6
- Tubing Size 0.393 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reiku
- MFR # VPGRB-10G00
- Zoro # G4612605
- Country of Origin Germany
- Category Corrugated Tubing & Fittings
Dimensions
Connection Type/Size | 1/4 in NPT |
Nominal Size | 5/16 in |
Tubing Size | 0.393 in |
Fitting Thread Length | 0.33 in |
Fitting Length | 1.42 in |
Compatible Nominal Size | 5/16 in |
Fitting Height | 0.71 in |
Fitting Width | 0.71 in |
Description
Connector, Connection Type/Size 1/4 in NPT, Compatible Nominal Size 5/16 in, Corrugated Tubing Fitting Material Polyamide 6, Fitting Length 1.42 in, Nominal Size 5/16 in, Tubing Size 0.393 in, Chemical Resistant Yes, For Use With Tubing Profiles F, G, and M, Description/Special Features Free of Cadmium, Halogen, and Phosphor, Wide Range of Applications, Corrugated Tubing Fitting Color Black, IP Rating 67, Self Extinguishing Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Electromechanical Timer, 120V, SPDT (TM1S/3/120VAC/60HZ)
- ALLEN TEL Super B Wire Connectors, White, GBCONN-P100, PK 100 (GBCONN-P100)
- WIEGMANN Pushbutton Enclosure, 22mm, 3 Holes, Steel (PBGX3)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 2pb x 30.5m (Q2PBPCD)
- REIKU Corrugated Tubing, 32 ft., Size 1-1/4In. (PARAB-36G-10)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 10 ft (PAREB-07G-10)
- REIKU Cylindrical Spring, 1.410 in., Gray, Steel (DFST-36NEW)
- REIKU Connector, 1.420 in., Black, Nylon (VPGRB-36N07)
- REIKU Spring Holder, 1.410in, Black, Polyamide 6 (POFHB-36/36)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 45 ft (PAREB-23F-45)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 5/8" Inside Diameter - 100' Length - Black (WL919)
- Reiku Corrugated Tubing & Fittings